Apply to be a TradeMaster!
Main product image of 1" ProPEX x 1" PE to Polyethylene Coupling (Lead Free Brass)
Magnifying glass
Hover image to zoom

1" ProPEX x 1" PE to Polyethylene Coupling (Lead Free Brass)

SKU:
LF4591010
Rating:
(5)
Q&A:
(0)
1" ProPEX x 1" PE to Polyethylene Coupling (Lead Free Brass)
Magnifying glass
Hover image to zoom
$26.66 each
BOX UP & SAVE 10%
$239.50 box of 10
$23.95 each
In Stock
In Stock
Get 24 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
NSF, ASTM F1960, ASTM F877 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Specs

–
Size:

1"

Material:

Brass

PEX Size:

1"

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

25 Year (Limited)

Standards Met:

NSF

ASTM F1960

ASTM F877

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Lead Free:

Yes

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" ProPEX 90° Elbow
SKU: Q4761000
Uponor (Wirsbo)

Product Reviews

2.6 out of 5 reviews
50% would recommend this product
2.6
out of 5 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
40%
4 star
0%
3 star
0%
2 star
0%
1 star
60%
WRITE A REVIEW
Showing 1-5 of 5 reviews

poor fit

I agree with other reviewers, poor fit into PE pipe. Slips into PE pipe easily so therefore leaks easily. I finally stopped my leak by over-tightening clamps using socket wrench. Disappointing paying this much for a fitting.
sk11
New Jersey
2 years ago
Was this review helpful to you?

polyethylene size wrong

Same issue as previous review. Doe not fit properly into the polyethylene black pipe.. Fitting may be correct for polybutylene pipe..
me
Orting, WA
2 years ago
Was this review helpful to you?

Perfect uponor fitting for well line

Exactly as described.
TheRoundPipe
Sparta, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Transition fitting

I am amazed by the review of 1 star! This fitting is not designed for well style poly pipe;) this is for pex A & B pipe. I typically will transition from crimp style to expander pex using this fitting and love it.
Journeyman plumbers
Portland Oregon
6 years ago
Was this review helpful to you?

Poor Fit on Insert Side

Fitting insert portion is too small for standard 1" black well service Poly. Fitting slips right into poly with no resistance. Typically you want to have to heat the poly and slip a slightly oversize insert portion into the poly. The insert portion of the fitting is also a bit short. Two hose clamps barely fit next to each other. All poly insert connections should be secured with two hose clamps. This fitting leaks. The last issue is the "ribs" on the insert side are much too shallow for a good bite into the poly to keep from allowing the fitting to slip off. A good redesign would be to simply machine for less shallow "ribs" at least. This would deal with the diameter problem.
Poor Fit
NY
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy