Apply to be a TradeMaster!
Main product image of 1" ProPEX Tee (Lead Free Brass)
Magnifying glass
Hover image to zoom

1" ProPEX Tee (Lead Free Brass)

SKU:
LF4701010
Rating:
(18)
Q&A:
(2)
1" ProPEX Tee (Lead Free Brass)
Magnifying glass
Hover image to zoom
$31.64 each
BOX UP & SAVE 10%
$284.50 box of 10
$28.45 each
In Stock
In Stock
Get 15 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, ASTM F1960, NSF Standards Met
Product Highlight: Warranty
25 Year (Limited) Warranty

Description

–
Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

Branch size is listed last in the part description.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Specs

–
Size:

1"

Material:

Brass

Application:

Heating

Plumbing

Warranty:

25 Year (Limited)

Standards Met:

ASTM F877

ASTM F1960

NSF

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Max Pressure (PSI):

200

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Warranty
Standards Met
CURRENT ITEM
Product Image of 1" ProPEX Tee (Lead Free Brass)
1" ProPEX Tee (Lead Free Brass)
SKU: LF4701010
(18)
1"
Brass
Heating
Plumbing
25 Year (Limited)
ASTM F877
ASTM F1960
NSF
1" ProPEX EP Tee
SKU: Q4751010
1"
Engineered Plastic
Heating
Plumbing
25 Year (Limited)
ASTM F1960
ASTM F877
NSF

You May Also Need

1" ProPEX x 1" NPT Female Adapter (Lead Free Brass)
SKU: LF4571010
Uponor (Wirsbo)

Product Reviews

5 out of 18 reviews
100% would recommend this product
5
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 18 reviews

Fantastic!

Great products at a good price. This company has given me fantastic service. I'm a convert.
Seattleite
Seattle
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

every thing good
sly
nm
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy and fast

Products are top notch. Order arrived fast
RJ Blade
Long Island
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Excellent quality and I don't worry about this connection collapsing 10 years later.
None
Mid West
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!

Easy to install and 100% leak free. I really like Uponor fittings and A-pex pipe.
Master Plumber
Columbia, SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I wanted

Worked perfectly
Jens
Pawleys Island SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If you insist on the BEST, buy this.

I know the plastic Pex fittings are cheaper, but I buy the brass because you absolutely know they will never be a problem. Side Benefit: They are re-usable (using a heat gun to remove the Pex).
Hank
Mission Viejo, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding quality!

Re plumbed the filters and Water Heater and softener. ProPEX is simple and robust. Worth the investment in tool and ProPEX parts to do an outstanding Job
BillC
Southern Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tee by Uponor

Uponor products are really top notch compared to everybody else. Supply House has THE best selection!
Doc
Las Vegas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love ProPEX

After plumbing my entire house and helping some friends with their plumbing needs, I know that the ProPEX system is the way to go. These Uponor fittings work great and I've never had an issue to date.
Nate G
IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What happened to the plastic 1" Propex Ts? Looks like they have been discontinued...why?

Asked by Joe 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

They are experiencing a resin shortage and there is a very long back order, they will be added back to our site once they are available again.

Was this review helpful to you?

Q: Do 3/8" ProPEX Tees exist?

Asked by David 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

They do not. 1/2" is the smallest size Uponor currently offers.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy