Apply to be a TradeMaster!
Main product image of 1" ProPEX Full Port Brass Commercial Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" ProPEX Full Port Brass Commercial Ball Valve (Lead Free)

SKU:
LFC4821010
Rating:
(4)
Q&A:
(0)
1" ProPEX Full Port Brass Commercial Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
LFC4821010 has been discontinued
Discontinued September 28, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
1" ProPEX Full Port Brass Commercial Ball Valve, SS Ball and Stem (Lead Free)
SKU:LFC4821010SS
(3)
Order by today, receive 48 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, ASTM F1960 Standards Met
Product Highlight: Max Pressure (PSI)
250 MAX PSI

Description

–
Targeted for commercial plumbing and hydronic distribution piping applications, Uponor is now offering an industry-first - code-listed, LF-brass, commercial-grade, PEX-to-PEX, full-port ball valves in sizes from 1/2" to 2".

Features:
  • Only valve listed to ASTM F1960, NSF 14/61, NSF 359 and the Uniform Plumbing Code (UPC)
  • Allows designers and installers to specify and install an inline, PEX-to-PEX ball valve anywhere in the system
  • Features Uponor's durable, reliable ProPEX® fitting system for connections that hold tight with 1,000 pounds of radial force
  • Available with stem extension kits for insulated piping applications (accommodates up to 2" of insulation)
  • Features blow-out proof stems
  • 100% visual ProPEX connection cannot be dry-fit
  • Available in 1/2", 3/4", 1", 1-1/4", 1-1/2" and 2" sizes

Specs

–
Application:

Plumbing

Heating

Size:

1"

Max Pressure (PSI):

250

Max Temp (F):

250°F

Material:

Brass

Fitting System Compatibility:

Expansion PEX

Standards Met:

ASTM F877

ASTM F1960

Tubing Compatibility:

PEX

Warranty:

10 Year

Port Type:

Full Port

Connection Type:

Expansion PEX x Expansion PEX

Connection Method:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Port Type
Lead Free
1"
Brass
Full Port
Yes
1"
Brass
Full Port
Yes

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Will order again

Seems well built
DS
Belvidere IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have a lot of these.

We like to shut off a section when we work on something, without shutting down the whole system. These work great.
Nan
Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If needed

Hot water main valve. Great product, thanks. Mike
Mike
Placerville
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I used this product as part of a modification to my existing Wirsbo domestic water system. I incorporated an electric hot water heater into my system that previously only included a combination oil fired hydronic and domestic hot water boiler. My modification allows me to shut down the boiler when not in hydronic heating mode and also to isolate and bypass either system for maintenance. I was able to get the valve through Supply House at a much lower cost than available locally through my closest retailer which is 20 miles away.
Denny, the DIY'er
Salix, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?