Apply to be a TradeMaster!
Main product image of 1" EP Branch Multi-Port Tee w/ 1/2" Outlets (6 Outlets)
Magnifying glass
Hover image to zoom

1" EP Branch Multi-Port Tee w/ 1/2" Outlets (6 Outlets)

SKU:
Q2261050
Rating:
(22)
Q&A:
(9)
1" EP Branch Multi-Port Tee w/ 1/2" Outlets (6 Outlets)
Magnifying glass
Hover image to zoom
$43.53 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Number of Outlets
6
Product Highlight: Material
Engineered Plastic
Product Highlight: Supply Size
1"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

–
The Uponor EP Branch Multi-port Tee is used in hot and cold domestic potable water distribution systems. The EP Branch Multi-port Tee features 1" ProPEX® inlet with 1/2" ProPEX® outlets. The tee is made of EP, which is proven in demanding hot-water applications.

Note: ProPEX Tool is required. ProPEX Rings sold separately.

Specs

–
Number of Outlets:

6

Loop Size:

1/2"

Supply Size:

1"

Supply Connection:

PEX

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

210°F at 150 psi

Standards Met:

ASTM F1960

ASTM F877

CAN/CSA B137.5

Max. Manifold Flow:

16.5 gpm @ 8 fps

6.6 gpm @ 4 fps

Material:

Engineered Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

EP Flow-Through Multi-Port Tee, 4 Outlets, 1" x 1" ProPEX
SKU: Q2241051
Uponor (Wirsbo)

Product Reviews

4.32 out of 22 reviews
86% would recommend this product
4.32
out of 22 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
73%
4 star
9%
3 star
5%
2 star
5%
1 star
9%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would buy thsi product again

Bought two of these for my new house build. Used one as a hot water manifold and the other as the cold. Both were easy to install and looked organized. I am a huge fan of the propex- uponor products and after installing almost 600ft in the new house without a single leak during pressure testing I will never use another system
VS

Most Liked Negative Review

Ports are too close

Great set up but could use a little modification. Ports should be placed further apart to give you more room to work and install shut offs. Also it would have been nice to know that connections need to be heated slightly to make a good deal. Every connection had a small leak first time around. I spent an hour or two redoing all the connections because I figured I was doing it wrong. All I needed to do was heat them up with a hair dryer for a few minutes. Wasted a lot of time and some supplies.
Showing 1-10 of 22 reviews

Not so sure

We have a slight leak at the 3/4" fitting. 24 hours later a very slight drip. Turn the water off, heat the ring with a hair dryer (per a plumber) and wait 10 hrs (while water is off and pressure is off) still dripping. Ordered a Souix Chief cuz really don't feel like screwing with the plastic manifold again. My plumber said "you have to remember they throw this stuff around so it "may" have a facture!" Can't gamble on this. Would buy again MAYBE..
Scott Mason
Mason Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy Again

Easy to install. No issues installing the expansion fittings onto this manifold. NO LEAKS !!!
Mason Scott
Mason, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be using this product again

Great product, used in the home I just flipped
Barney
Carroll, IA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As expected

Better pricing and faster delivery than my local supply house.
Andrew
Maine
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Propex fittings

I am doing a remodeling project on my own home and am slowly retrofitting the old pressure side plumbing with pex home-runs for the hot and teeing off of 3/4" for the cold. It's a 70's ranch style so there is a kitchen at one end as well as a w/d and 3/4 bath, and a bath at the other end with various hose bibs and a coffee bar in the center. These products are the cat's meow to use with the Milwaukee tool.
Bitterrooter
Montana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely use again

Works great. Some commented that they are too close together to put shut off valves, all I did was staggered each pipe so there is no interference
Joel
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfection

Made hooking up and running new uponor pex a to all locations very easy and fast
Jackie
TN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do not recommend

This unit experienced leaks on first use. I wasted 4 or 5 connectors and finally gave up. I replaced it with copper manifold and its been a success since first use.
Tony
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would not recommend

I had leaks right out of the package. Do not buy..I replaced with the copper manifold and had no issues at all.
Tony
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top quality

I've been using Pex-a for years repairing and renovating 70 year old duplexes and and 80 year old school building. I can't say enough good about it. Resistant to freeze damage
Ross
Augusta, Georgia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

9 Questions
9 Questions
ASK A QUESTION

Q: looking at the Q2247550 polymer multibranch T port... what is minimum temperature ? looking to hook up household water, and while we don't plan on it ever getting to freezing temp, there is that possibility... just trying to find out if it will burst.

Asked by bj 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

there is no minimum temp, but water should not freeze inside the fitting or pex tubing as it can cause cracking or bursting.

Was this review helpful to you?

Q: is there any way to mount these to the wall? I don't see any type of mounting clips or brackets.

Asked by john 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Any product designed to mount 1" copper pipe (for the ¾" EP Branch Multi-port Tee) or 1¼" copper pipe (for the 1" EP Branch Multi-port Tee) may be used as a mounting bracket.

Was this review helpful to you?

Q: I have read that EP fittings can't be reused. If you cap off one of the ports can you then remove the pex tubing and ring that was used to cap the port and then put another piece of tubing and pro pex ring on that same port for later use.

Asked by Tony 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you can reuse the port fitting, However care must be taken when removing the existing ring and tubing so as not to nick or damage the EP port barb. You should then be able to join a new connection to the EP manifiold using the expander tool

Was this review helpful to you?

Q: What is the spacing between the outlet ports? Is there enough space to install ball valves in the following setup: Branch T --> short pex --> male adapter --> ball valve --> male adapter --> pex run

Asked by pvcflyer 12 years ago

Add your answer

* Required Field
-

I just run the pex out away from the T-Branch and then add any valves. I assume you're wanting to put a shutoff valve on there. Just give yourself some distance with the pex. You can't really attach the valve directly (unless they are making one now that I'm unaware of).

Was this review helpful to you?

Q: Is this made from the same grade A quality PEX that Aquapex uses?

Asked by CJ 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The EP Multi-Port Tee is made of engineered plastic. It is not made of PEX material like the Aquapex tubing.

Was this review helpful to you?

Q: Could you tell me which compression tool would work on this multi-port. They look very close to each other.

Asked by Garry 13 years ago

Add your answer

* Required Field
-

Simple. Use the Uponar Pro Pex pipe with the sleeve, expand it with the expansion tool, then slip it over the outlet on the tee. When it contracts, you are done.

Was this review helpful to you?
-

This is an Uponor PEX fitting and, as such, does not use a compression tool. It uses Uponor PEX, rings and an expansion tool.

Was this review helpful to you?
-

you will have to use an expander tool. this multi-port does not use compression tools. The expander tool expands the pipe with a ring on the pipe made out of pex, and when you are done, the pipe contracts to make a tight fit. Hope this helps.

Was this review helpful to you?
-

This multiport Appears to be a wirsbo aquapex design. In which case it uses the wirsbo expander tool. It uses a specific wirsbo pex tubing and expansion rings to permenantly attach pipes to fittings. Sent from my iPhone

Was this review helpful to you?
-

this is not for compression fittings. it is the propex expander fitting style. dont think compression will work. Sent from my iPhone

Was this review helpful to you?

Q: can this be used in a hydronic heating (forced hot water)application?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is not recommended by the manufacturer.

Was this review helpful to you?

Q: If I only need to use two of the three outlets what is the best way to seal off the unused outlet but still be able to open it up again when I need to expand? Thanks!

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would recommend that you use a plug attached to a short piece of PEX.

Was this review helpful to you?

Q: What are the specifics on this port? The picture is clearly the wrong one because the port count is off. Does the 1" 6 port have a 1" inlet and 6 3/4 outlets? Is there a 1" inlet and 4 3/4 outlet port avaliable?

Asked by Tater 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This part has 6 of the 1/2" outlets and a 1" inlet. This specific unit is not available with 3/4" outlets.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy