Apply to be a TradeMaster!
Main product image of EP Flow-Through Multi-Port Tee, 4 Outlets, 1" x 1" ProPEX
Magnifying glass
Hover image to zoom

EP Flow-Through Multi-Port Tee, 4 Outlets, 1" x 1" ProPEX

SKU:
Q2241051
Rating:
(11)
Q&A:
(4)
EP Flow-Through Multi-Port Tee, 4 Outlets, 1" x 1" ProPEX
Magnifying glass
Hover image to zoom
$27.91 each
In Stock
In Stock
Get 15 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Number of Outlets
4
Product Highlight: Material
Engineered Plastic
Product Highlight: Supply Size
1"
Product Highlight: Loop Size
1/2"
Product Highlight: Inlet Type
PEX

Description

–
EP flow-through multi-port tee features 1" ProPEX inlet. All flow-through multi-port tees have 1/2" ProPEX branch outlets. The tee is made of EP, which is proven in demanding hot-water applications.

Note: ProPEX Tool is required. ProPEX Rings sold separately.

Specs

–
Number of Outlets:

4

Loop Size:

1/2"

Supply Connection:

PEX

Supply Size:

1"

Material:

Engineered Plastic

Inlet Type:

PEX

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

210°F at 150 psi

Standards Met:

ASTM F1960

ASTM F877

CAN/CSA B137.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" ProPEX Ring with Stop
SKU: Q4691000
Uponor (Wirsbo)

Product Reviews

4.64 out of 11 reviews
91% would recommend this product
4.64
out of 11 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
9%
3 star
0%
2 star
9%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Nice retrofit improvement

Helped me address problems with restricted flow due to poor configuration of water supply where it came into the house during renovation. I mostly left the valved copper lines in place where they went off to various parts of the house and used pex couplings on individual runs off the manifold to bypass a network of copper tees and elbows that had been there for distribution.
VS

Most Liked Negative Review

uponor can do better!!

I have been changing out all of the old galvanized water piping in my house with uponor products. These are the only fittings I have had any trouble with. My first manifold failed at the inlet. Immediately developed a leak. Re -did the joint and got the same result. Ordered a new manifold, and initially one of the outlets leaked, but a day later the leak stopped. All of my other joints have been free of problems. In general all of the other fittings and pipes have been great. So much easier than metal tubing. Uponor can do better with the plastic fittings.
Showing 1-10 of 11 reviews

Expensive but saves connections

Expense is the only draw back. The thru ports are more expensive , no reasonable reason why. No problems
Steve
Gaithersburg
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will shop Supply House again.

Supply House has been very convenient a responsive during my plumbing project. If or when a return was necessary, that process was straightforward too. Thank you.
-
Hebron, KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Was just what I needed when setting up the my branches. My only suggestion would be to add barbs like other fittings and min folds have so that you can tell the pex and ring are correctly seated. I didn't have any issues or leaks but I was concerned about those while doing the job.
John
Boston MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this and other sizes. again .

Great way to branch lines to other fixtures and still run cold main in plumbing projects.
Squarehead
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company

Best prices and products
CK
Port Charlotte, FL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

uponor can do better!!

I have been changing out all of the old galvanized water piping in my house with uponor products. These are the only fittings I have had any trouble with. My first manifold failed at the inlet. Immediately developed a leak. Re -did the joint and got the same result. Ordered a new manifold, and initially one of the outlets leaked, but a day later the leak stopped. All of my other joints have been free of problems. In general all of the other fittings and pipes have been great. So much easier than metal tubing. Uponor can do better with the plastic fittings.
Rim
Wenatchee, WA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice retrofit improvement

Helped me address problems with restricted flow due to poor configuration of water supply where it came into the house during renovation. I mostly left the valved copper lines in place where they went off to various parts of the house and used pex couplings on individual runs off the manifold to bypass a network of copper tees and elbows that had been there for distribution.
Nick
Syracuse, ny
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great product, saves time and space.
sharpplumbing
Nebraska
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product strong plastic. Can be reused.

Easy to connect when you have the right tools and pex system.
Danny
Topeka, KS
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again and have.

Fitting works with Propex system. I used it to redo plumbing in old house. It works like it is intended to. I have been able to reuse the fittings if I make a mistake or have to change the plumbing routing. You just have to be careful when cutting off the expander ring to not nick the sealing ring on the fitting. Use a sharp razor blade.
Dave
Albuquerque, NM
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: What is the spacing, center to center, of the 1/2" ports? What is the over all length?

Asked by dave 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

See the submittal sheet linked below: http://s3.supplyhouse.com/manuals/1309292377887/57035_PROD_FILE.pdf

Was this review helpful to you?

Q: So can I use this as a manifold and utilize the flow through end as an additional outlet? I need to run (4) 1/2" lines to sinks and (1) 3/4" line to the shower. Is the flow through end 3/4"? Thanks

Asked by t 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the flow through end is 3/4". It can be used as an additional outlet.

Was this review helpful to you?

Q: do they make 3/4 multi.port with two 3/4 port outlet

Asked by dan 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No they do not, the loop sizes are 1/2"

Was this review helpful to you?

Q: Are the flow thru sizes both 1”? Are the outlet sizes 4"? Are there 4 outlets? The title and description and pictures conflict each other.

Asked by building new house 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no, 1" and 3/4", the 4 loops are 1/2", 5 outlets if you included the main thru.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy