Apply to be a TradeMaster!
Main product image of EP Flow-Through Opposing Port Multi-Port Tee, 3 Outlets, 3/4"
Magnifying glass
Hover image to zoom

EP Flow-Through Opposing Port Multi-Port Tee, 3 Outlets, 3/4"

SKU:
Q2337557
Rating:
(1)
Q&A:
(2)
EP Flow-Through Opposing Port Multi-Port Tee, 3 Outlets, 3/4"
Magnifying glass
Hover image to zoom
$20.53 each
In Stock
In Stock
Get 11 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Number of Outlets
3
Product Highlight: Material
Engineered Plastic
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

–
EP flow-through opposing-port multi-port tee features 3/4" ProPEX inlets with opposing 1/2" ProPEX branch outlets. These are designed for a central location to facilitate piping in two directions. The tee is made of EP, which is proven in demanding hot-water applications.

Note: ProPEX Tool is required. ProPEX Rings sold separately.

Specs

–
Number of Outlets:

3

Supply Connection:

PEX

Supply Size:

3/4"

Loop Size:

1/2"

Material:

Engineered Plastic

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

210°F at 150 psi

Standards Met:

CAN/CSA B137.5

ASTM F877

ASTM F1960

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

you have to have an imagination to use this

better I think if it had one port coming off 90 degrees from the flow instead of opposite the other 2.
John
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Do these types of multi port tees need to be supported? If so, what is the best method. I am doing some remodeling and all of my plumbing is suspended under my floor. Will supports on each pex line be sufficient? Thanks

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Supports on each PEX line should be sufficient.

Was this review helpful to you?

Q: Is the picture incorrect for this SKU #? It says there are only three outlets, but the picture shows three 1/2" outlets and a 3/4" outlet + 3/4" inlet, which makes 4 + the inlet. SKU:Q2347557 looks identical but is priced at $14.95 EP Flow-through Opposing Port Multi-Port Tee, 4 Outlets, 3/4" x 3/4" ProPEX. I can't determine the difference, so please help.

Asked by Mike 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The picture and description are correct for this item. The 3/4" outlet is not included in the "3 outlets" mentioned on the product page because it is a flow-through model. The picture currently displayed on the product page for the Q2347557 model is incorrect.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy