Apply to be a TradeMaster!
Main product image of ProPEX Baseboard Elbow, 1/2" PEX x 3/4" Copper Adapter
Magnifying glass
Hover image to zoom

ProPEX Baseboard Elbow, 1/2" PEX x 3/4" Copper Adapter

SKU:
Q4385075
Rating:
(5)
Q&A:
(3)
ProPEX Baseboard Elbow, 1/2" PEX x 3/4" Copper Adapter
Magnifying glass
Hover image to zoom
$10.16 each
BOX UP & SAVE 10%
$91.40 box of 10
$9.14 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4", 1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, NSF, ASTM F1960 Standards Met
Product Highlight: Warranty
25 Year (Limited) Warranty

Description

–
ProPEX Baseboard Elbows (brass) connect PEX-a tubing to 3/4" copper baseboard. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

Specs

–
Size:

1/2"

3/4"

1/2" x 3/4"

Material:

Brass

PEX Size:

1/2"

Application:

Heating

Plumbing

Warranty:

25 Year (Limited)

Max Pressure (PSI):

200

Sweat Size:

3/4"

Standards Met:

ASTM F877

NSF

ASTM F1960

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Excellent customer service

Very good quality worked well
Bigtrucker
Scottsville ny
14 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was great

Fast shipping!
Rucky
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Smooth purchase - Quality product -

I have received my order 3 days later and everything was as expected. Strongly recommend
Soul
Washington DC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great price and prompt shipping

Have used the Uponor system for over 25 years and have never had a failure.
Robert
New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I was looking for

Just what I needed for pipes coming out of the floor
Jim
Millbury MA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Is the sweat side of this fitting male or female? Like a street 90?

Asked by Erock 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Erock, The Sweat Side of this fitting would be considered Male.

Was this review helpful to you?

Q: Is there a pex hydronic elbow connection with a valve incorporated to release air in the system. All my standard copper hydronic baseboards have at least one.

Asked by DIY'er 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We don't offer one at this time. Your best bet would be to sweat a PEX x copper fitting adapter (not pipe adapter) to one of the fittings seen at the link below. http://www.pexsupply.com/Baseboard-Tees-146000

Was this review helpful to you?

Q: can this be swetted after it is connected to the pex tube.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer recommends making the sweat fitting before making your PEX connection.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy