| Material: | Brass |
|---|---|
| PEX Size: | 3/8" |
| Application: | Heating |
| Max Pressure (PSI): | 200 |
| Warranty: | 25 Year (Limited) |
| Standards Met: | ASTM F1960 ASTM F877 NSF |
| Fitting System Compatibility: | Expansion PEX |
| Tubing Compatibility: | PEX |
| Lead Free: | Yes |
| Max Temp (F): | 200°F |
Yes, it is the same product, different material.
You will need an expander tool. We recommend using a SharkBite coupling U008. There are no special tools required for installation. We also recommend using a PEX cutter to cut your PEX, such as SKU: HCUTTER
No, the ProPEX LF Brass fittings have to be used with the expander tool which is not applicable on this Kitec tubing. You would be looking for the MultiCor fittings by Wirsbo to make those connections.