Apply to be a TradeMaster!
Main product image of 5/8" ProPEX Brass Elbow
Magnifying glass
Hover image to zoom

5/8" ProPEX Brass Elbow

SKU:
Q4710625
Rating:
(3)
Q&A:
(0)
5/8" ProPEX Brass Elbow
Magnifying glass
Hover image to zoom
$10.85 each
BOX UP & SAVE 12%
$238.50 box of 25
$9.54 each
In Stock
In Stock
Get 66 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, NSF, ASTM F877 Standards Met
Product Highlight: Warranty
25 Year (Limited) Warranty

Description

–
ProPEX Brass Elbows make 90-degree connections for PEX-a tubing. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

Specs

–
Size:

5/8"

Material:

Brass

PEX Size:

5/8"

Warranty:

25 Year (Limited)

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Standards Met:

ASTM F1960

NSF

ASTM F877

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again five stars

Are use this product in my heating installation
The Heating Guy
Marshfield Ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No sweating needed

Simple,easy to install!
Jeff
Newport, NH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ProPex simplicity.

Used these fittings for an outdoor slab with radiant heat. Quick and easy to install. No complaints
Brother James
Anchorage, AK
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy