Apply to be a TradeMaster!
Main product image of 5/8" ProPEX Brass Coupling
Magnifying glass
Hover image to zoom

5/8" ProPEX Brass Coupling

SKU:
Q4546363
Rating:
(1)
Q&A:
(0)
5/8" ProPEX Brass Coupling
Magnifying glass
Hover image to zoom
$7.47 each
BOX UP & SAVE 10%
$67.00 box of 10
$6.70 each
In Stock
In Stock
Get 99 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, ASTM F877, NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
ProPEX Brass Couplings make PEX-to-PEX connections for PEX-a tubing. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

Specs

–
Size:

5/8"

Material:

Brass

PEX Size:

5/8"

Application:

Heating

Max Pressure (PSI):

200

Warranty:

25 Year (Limited)

Standards Met:

ASTM F1960

ASTM F877

NSF

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Size
Material
Application
Warranty
Standards Met
CURRENT ITEM
Product Image of 5/8" ProPEX Brass Coupling
5/8" ProPEX Brass Coupling
SKU: Q4546363
(1)
5/8"
Brass
Heating
25 Year (Limited)
ASTM F1960
ASTM F877
NSF
5/8"
Engineered Plastic
Heating
Plumbing
25 Year (Limited)
ASTM F877
ASTM F1960
CAN/CSA B137.5

You May Also Need

5/8" ProPEX Ring w/ Stop
SKU: Q4690625
Uponor (Wirsbo)
5/8" ProPEX x 3/4" NPT Brass Male Adapter
SKU: Q4526375
Uponor (Wirsbo)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy it again

Great communication
Don
Council Bluffs iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy