Apply to be a TradeMaster!
Main product image of 2" ProPEX 90 Degree Elbow
Magnifying glass
Hover image to zoom
2" ProPEX 90 Degree Elbow
Magnifying glass
Hover image to zoom
$53.30 each
In Stock
In Stock
Get 121 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
2"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"
Material: 
Engineered Plastic

This item replaces: Q4712000

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Engineered Plastic
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, ASTM F1960, NSF Standards Met
Product Highlight: Warranty
25 Year (Limited) Warranty
Product Highlight: Max Temp (F)
320ºF Max Temp

Description

–
ProPEX® Engineered Plastic (EP) Elbow makes 90-degree connections for Uponor PEX tubing in supply and return mains. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

Specs

–
Size:

2"

Material:

Engineered Plastic

Application:

Plumbing

Heating

Warranty:

25 Year (Limited)

Standards Met:

ASTM F877

ASTM F1960

NSF

Fitting System Compatibility:

Expansion PEX

Max Temp (F):

320ºF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" ProPEX EP Coupling
SKU: Q4772020
Uponor (Wirsbo)

Product Reviews

4.93 out of 41 reviews
100% would recommend this product
4.93
out of 41 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 41 reviews

Have bought many

Well made and work well when you do not need brass.
Bill
Indiana PA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it was the quickest I've ever been fulfilled

amazing how fast SH is !
Casey REybak
Central California
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great product fast delivery
Big papa
Lake city fla
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Uponor products are top quaulity.

Supply house has been such a good resource, great! Only complaint I have, is each set of items are bagged in plastic bags, it's great because you can see at a glance what you have, I also appreciate that the bags are not tied in a way that you have to tear them apart, so the plastic bags can be reused 👍🏼. Having said that I think seeing that we have a crisis, we could all live with the inconvenience of not seeing the items and would be ok with paper bags. Supply house are doing great👍🏼
Carl
wa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

supplyhgouse does it again, very good.

they have plenty of stock available when you need it. Fast shipping and great quality parts.
Tony
Rhode Island
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

These fittings worked perfectly for my project.
Vic
Killingly, Ct
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, will purchase again for next project.

Used in replacing hydronic baseboard heaters. Simple and easy with the expansion rings, plus tool.
JB
Windy City
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

PLUMBING
LINDA
Falls City, NE
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Always get fast delivery on items that are in stock..
JD
Kewanee Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We've found this to be a dependable and quality Product

Not one problem with these fittings for us ever.
Richard
Florence, Ky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Are ProPex fittings UL listed?

Asked by Plumber Matt 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no they arent

Was this review helpful to you?

Q: my pipe is a wirsbo pex 1/2 in sdr9 b 137.5 potable. can i use your fittings with this type of pipe? Your video states only type a pipe. was that an old video?

Asked by rudy 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes only grade "A" pex, most wirsbo/uponor tubing is. usually the grade is stamped onto the tubing itself.

Was this review helpful to you?

Q: My plumber wants to use these in a hydronic baseboard application. Is this normal?

Asked by joe 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this proPEX elbow is designed for use in hydronic baseboard systems in conjunction with PEX tubing.

Was this review helpful to you?

Q: We supplied our plumber with these EP elbows (1/2 by 1/2) and one of them broke as soon as the water was turned on. Now we are very concerned about the reliabilty of this product. Was this just bad luck? What kind of failure rate should we expect from these?

Asked by Patty 14 years ago

Add your answer

* Required Field
-

It was probably a bad fitting, with a hairline crack. Hopefully you used this with proper and not crimp rings. Sent from my iPhone

Was this review helpful to you?
-

I only use Wirsbo products and have never seen a failure.

Was this review helpful to you?
- Skypilot22

I have had 2 failures with these out of a couple dozen and in both cases they were very short runs where the expansion tool had reached all the way through the tubing and had caught the edge of the fitting causing a crack. I don't know if that was your situation or not but I have had no other failures then these though I rarely uses elbows and prefer full runs by simply turning the tubing 90 degrees with out any fitting.

Was this review helpful to you?
-

I have never seen one of these fittings break personally. I'd be interested to see where the break occurred. Did it just start to leak or did it break apart?

Was this review helpful to you?
-

Bad luck. I've used these for years and have never seen one fail even after some pretty stupid things have been done to them. Several have been in use for almost 10 years with no problems. Unless your package was inadvertently run over by a truck, I wouldn't expect more failures.

Was this review helpful to you?
-

Haven't had a problem yet with them & have installed hundreds of them. Could have been a defect. Sent from my Motorola Smartphone on the Now Network from Sprint!

Was this review helpful to you?
-

i have used hundreds of these and never had a failure. i did, one time, find a poorly molded fitting and i discarded it before using it.

Was this review helpful to you?
-

Patty, you have nothing to worry about, propex has been around a long time with few problems, I think its a great product and use it all the time, You probably had a fitting that had been damaged before it was installed. Professional

Was this review helpful to you?
-

I've never seen a failure in any connector. That one was mis-manufactured (and make it through QC, which seems unlikely), damaged in shipping (also unlikely, these things are really tough!), or damaged by your plumber. Maybe your plumber wants you to go back to copper ! He'll certainly make more off the job if you do!

Was this review helpful to you?

Q: what type of clamp do i use with this

Asked by Vaughn 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This fitting works with ProPEX expansion style fittings and collars. Watch the video linked below to see a demonstration. http://www.youtube.com/watch?v=y0UuNxhHWh8

Was this review helpful to you?
-

It's propex so no clamp. Expand the tubing using the expansion tool and insert on the elbow.

Was this review helpful to you?
-

Propex fittings are meant for the use of the expander system. An expander tool with a propex ring and propex pipe would be used with this. The pipe with ring slid on it would be expanded then fit over the 90 fitting where it will shrink back down and make a water tight connection.

Was this review helpful to you?
-

Looks like the pex collar that takes the swedging tool. Sent from my IPad

Was this review helpful to you?
-

Use use an uponor/propex expanding tool and their nylon ring for this system

Was this review helpful to you?
-

This is the cold expansion or pro pex system, so they really don't have clamps. You use rings along with the tools listed here: http://www.pexsupply.com/ProPEX-Expander-Tools-Heads-31000 It's a great system with an outstanding piece of mind when you compare them to normal pex clamps. Pex clamps swivel whereas these are locked in place for eternity.

Was this review helpful to you?
-

No clamps. Propex expansion rings.

Was this review helpful to you?
-

The propex fittings don't use clamps, you need to have the expander tool, which widens the pex tubing so it can fit over the fitting. You also need to purchase a ring which is expanded with the pex tubing. These return to their original diameter, making the seal over the fittings. Good system, but the expander tool is pricey. You may be able to rent one.

Was this review helpful to you?
-

that is not a clamp fitting.  you place a ring over the pex pipe and insert an expander tool and after your enlarge the pipe you just shove the fitting in and wait for it to shrink. wonderful system!

Was this review helpful to you?
-

Expandable pex ring

Was this review helpful to you?

Q: This line item is identified as an "engineered plastic" elbow in the product description, but the unit cost is $7.85. Is this line item really intended to be a lead-free brass elbow? If so, the product description needs to be revised.

Asked by Don 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Uponor does not offer a 1-1/2" x 1-1/2" brass elbow. This elbow is plastic, but all plastic elbows are lead free.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy