Apply to be a TradeMaster!
Main product image of ProPEX EP Opposing Port Tee 1" x 1" x 3/4" x 3/4"
Magnifying glass
Hover image to zoom

ProPEX EP Opposing Port Tee 1" x 1" x 3/4" x 3/4"

SKU:
Q4801075
Rating:
(0)
Q&A:
(0)
ProPEX EP Opposing Port Tee 1" x 1" x 3/4" x 3/4"
Magnifying glass
Hover image to zoom
$25.20 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Number of Outlets
2
Product Highlight: Material
Engineered Plastic
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1"
Product Highlight: Tubing Compatibility
PEX

Description

–
ProPEX EP opposing-port tees feature 1" ProPEX flow-through connections with opposing 3/4" ProPEX branch outlets. The tees are made of engineered polymer, which is proven in demanding hot-water applications.

Note: ProPEX Tool is required. ProPEX Rings sold separately.

Specs

–
Number of Outlets:

2

Supply Size:

3/4"

Supply Connection:

PEX

Loop Size:

1"

Material:

Engineered Plastic

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

210°F at 150 psi

Standards Met:

ASTM F877

ASTM F1960

CAN/CSA B137.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy