Apply to be a TradeMaster!
Main product image of 2" ProPEX x 2" NPT Brass Female Adapter
Magnifying glass
Hover image to zoom

2" ProPEX x 2" NPT Brass Female Adapter

SKU:
Q5572020
Rating:
(0)
Q&A:
(0)
2" ProPEX x 2" NPT Brass Female Adapter
Magnifying glass
Hover image to zoom
$161.53 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Brass
Product Highlight: Thread Type
Female Thread Type

Description

–
The ProPEX® Brass Female Threaded Adapter connects Uponor PEX tubing to female NPT threads. Use these fittings in any radiant heating system. One end of the adapter is manufactured with the Uponor ProPEX Fitting for connections to hePEX plus tubing or AquaPEX® tubing and the other end is for copper connections.

Specs

–
Thread Type:

Female

Size:

2"

Material:

Brass

Thread Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy