Apply to be a TradeMaster!
Filter menu expanded

Filters

15 items
Reset

SORT

Product Availability
–

Show In Stock Only (13)

Size
–

1/2" (3)
5/8" (1)
3/4" (6)
1" (3)
1-1/4" (2)
1-1/2" (2)
2" (2)

Review Score
–

(9)

Price Range
–

$5 to $10 (3)
$10 to $15 (2)
$15 to $20 (1)
$20 to $25 (1)
$25 to $30 (1)
$35 to $40 (1)
$40 to $45 (1)
$50 to $60 (1)
$90 to $100 (1)
$100 to $200 (2)

ProPEX Female Adapters

Help Face
Need a little help?
15 items
Grid
List
Compare
Product Image of 1/2" ProPEX x 1/2" NPT Female Adapter (Lead Free Brass)
$10.87 each
BOX UP & SAVE 12%
$240.25 box of 25
$9.61 each
In Stock
Get 532 by Mon, Nov 23
In Stock
Get 532 by Mon, Nov 23
Compare
Product Image of 3/4" ProPEX x 3/4" NPT Female Adapter (Lead Free Brass)
$12.73 each
BOX UP & SAVE 10%
$286.25 box of 25
$11.45 each
In Stock
Get 213 by Mon, Nov 23
In Stock
Get 213 by Mon, Nov 23
Compare
Product Image of 1" ProPEX x 1" NPT Female Adapter (Lead Free Brass)
$26.52 each
BOX UP & SAVE 10%
$238.70 box of 10
$23.87 each
In Stock
Get 72 by Mon, Nov 23
In Stock
Get 72 by Mon, Nov 23
Compare
Product Image of 1-1/4" ProPEX x 1-1/4" NPT Female Adapter (Lead Free Brass)
$56.83 each
In Stock
Get 15 by Mon, Nov 23
In Stock
Get 15 by Mon, Nov 23
Compare
Product Image of 1-1/2" ProPEX x 1-1/2" NPT Female Adapter (Lead Free Brass)
$121.55 each
In Stock
Get 8 by Mon, Nov 23
In Stock
Get 8 by Mon, Nov 23
Compare
Product Image of 2" ProPEX x 2" NPT Female Adapter (Lead Free Brass)
$252.13 each
In Stock
Get 15 by Mon, Nov 23
In Stock
Get 15 by Mon, Nov 23
Compare
Product Image of 1/2" ProPEX x 3/4" NPT Female Adapter (Lead Free Brass)
$19.44 each
BOX UP & SAVE 10%
$436.00 box of 25
$17.44 each
In Stock
Get 65 by Mon, Nov 23
In Stock
Get 65 by Mon, Nov 23
Compare
Product Image of 5/8" ProPEX x 3/4" NPT Brass Female Adapter
$8.86 each
BOX UP & SAVE 10%
$79.70 box of 10
$7.97 each
In Stock
Get 26 by Mon, Nov 23
In Stock
Get 26 by Mon, Nov 23
Compare
Product Image of 3/4" ProPEX x 1" NPT Female Adapter (Lead Free Brass)
$36.11 each
In Stock
Get 32 by Mon, Nov 23
In Stock
Get 32 by Mon, Nov 23
Compare
Product Image of 3/4" ProPEX x 3/4" NPT Brass Female Adapter
$8.02 each
BOX UP & SAVE 16%
$169.25 box of 25
$6.77 each
In Stock
Get 100 by Mon, Nov 23
In Stock
Get 100 by Mon, Nov 23
Compare
Product Image of 1/2" ProPEX x 1/2" NPT Brass Female Adapter
$6.81 each
BOX UP & SAVE 13%
$148.50 box of 25
$5.94 each
In Stock
Get 7 by Mon, Nov 23
In Stock
Get 7 by Mon, Nov 23
Compare
Product Image of 3/4" ProPEX x 1" NPT Brass Female Adapter
$24.37 each
BOX UP & SAVE 20%
$194.90 box of 10
$19.49 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Compare
Product Image of 1-1/4" ProPEX x 1-1/4" NPT Brass Female Adapter
$44.33 each
In Stock
Get 3 by Mon, Nov 30
In Stock
Get 3 by Mon, Nov 30
Compare
Product Image of 1-1/2" ProPEX x 1-1/2" NPT Brass Female Adapter
1-1/2" ProPEX x 1-1/2" NPT Brass Female Adapter
SKU: Q5571515
Uponor (Wirsbo)
SKU: Q5571515
$93.01 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 2" ProPEX x 2" NPT Brass Female Adapter
2" ProPEX x 2" NPT Brass Female Adapter
SKU: Q5572020
Uponor (Wirsbo)
SKU: Q5572020
$161.53 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Videos
Other Resources
Articles
More About ProPEX Female Adapters

ProPEX Female Adapters connect Uponor PEX tubing to female NPT threaded fittings, giving installers a metal-to-plastic transition point for domestic water and hydronic heating systems. The lineup covers eight sizes from 1/2 inch PEX by 1/2 inch NPT up to 2 inch PEX by 2 inch NPT, all in brass construction. Lead-free brass versions carry NSF certification for potable water service, while standard brass adapters cover non-potable heating and cooling applications. Installation requires a ProPEX expansion tool and ProPEX rings, both sold separately from the adapter itself, since the fitting relies on the tubing's memory expansion to form a seal rather than a compression or solvent joint. Matching the adapter's PEX size to the tubing on hand and its NPT size to the mating fitting keeps a transition point leak-free without extra bushings or reducers.

Subcategories

  • Standard Brass Adapters: Standard brass ProPEX female adapters transition PEX tubing to female NPT threads in non-potable heating and cooling systems, such as closed-loop radiant heat or hydronic distribution. Installers use them anywhere a metal valve, manifold, or fitting needs a PEX connection point. The line spans eight sizes from 1/2 inch up to 2 inch PEX. A ProPEX expansion tool and matching rings complete the connection, both purchased separately.
  • Lead-Free Brass Adapters: Lead-free brass ProPEX female adapters carry NSF certification for potable water service, meeting lead-free requirements for domestic hot and cold water lines. Plumbers specify these adapters wherever PEX tubing needs to transition to a metal fixture, valve, or water heater connection carrying drinking water. Construction and sizing match the standard brass line, so the main difference is the lead-free brass alloy and its certification. The NSF marking on the fitting body confirms compliance at the point of installation.
  • Small Trade-Size Adapters (1/2 to 3/4 inch): Small trade-size adapters cover the 1/2 inch and 3/4 inch PEX by NPT combinations most common on residential plumbing and radiant manifold connections. Plumbers reach for this size range on typical service and remodel jobs, connecting PEX branch lines to shutoff valves, fixtures, and manifolds. Both lead-free and standard brass versions exist at these sizes. Stocking a range of 1/2 inch and 3/4 inch adapters covers most day-to-day calls.
  • Large Trade-Size Adapters (1 to 2 inch): Large trade-size adapters scale up to 1 inch, 1-1/4 inch, 1-1/2 inch, and 2 inch PEX by NPT for main distribution lines and larger mechanical room connections. Commercial and multi-family plumbing jobs rely on these sizes to transition PEX trunk lines to metal valves or manifolds. The larger adapters use the same ProPEX expansion method as smaller sizes, just with a larger expansion head on the tool. Ordering the correct NPT thread size on these adapters matters as much as matching the PEX diameter.

Buying Guide

Confirm potable versus non-potable service before ordering. Lead-free brass versions carry NSF certification for domestic hot and cold water lines, while standard brass adapters work for non-potable heating and cooling loops like closed-loop radiant systems. Using a standard brass adapter on a potable line skips the lead-free compliance a domestic water system needs, so checking the fitting's marking before installation matters on any job touching drinking water.

Size the adapter to both the PEX tubing diameter and the NPT thread on the mating fitting; a mismatch on either side means reworking the connection later. The ProPEX Female Adapters lineup runs from 1/2 inch up through 2 inch PEX, covering everything from a single fixture branch to a main distribution line in a mechanical room. Smaller sizes, 1/2 inch and 3/4 inch, cover most residential service and remodel work, while 1 inch and larger sizes suit commercial and multi-family installations.

Every ProPEX female adapter needs a ProPEX expansion tool and rings to complete the connection, and both are sold separately from the adapter itself. Confirm the tool on hand covers the adapter's PEX size, since larger diameters need a different expansion head than smaller ones. Because the ProPEX system relies on the tubing's memory expansion rather than a compression or solvent joint, using the correct ring size for each adapter is what keeps the connection watertight.

Frequently Asked Questions

What's the difference between standard brass and lead-free brass ProPEX adapters?

Lead-free brass adapters carry NSF certification for potable water service, meeting lead-free requirements for domestic drinking water lines. Standard brass adapters work in non-potable applications like closed-loop radiant heating or hydronic distribution where drinking water isn't present. Checking the NSF marking on the fitting body confirms which version is in hand before installation.

What tools are needed to install a ProPEX female adapter?

Installation requires a ProPEX expansion tool sized to match the adapter's PEX diameter, along with ProPEX rings, both sold separately from the adapter itself. The tool expands the PEX tubing and ring so it fits over the adapter's barbed end, then contracts back down for a seal as the tubing returns to its original shape. No solvent, crimping, or compression fitting is needed with this connection method.

What sizes are available in the ProPEX female adapter line?

The lineup spans eight sizes from 1/2 inch PEX by 1/2 inch NPT up to 2 inch PEX by 2 inch NPT. Smaller sizes, 1/2 inch and 3/4 inch, cover most residential branch and fixture connections. Larger sizes, 1 inch and larger, suit main distribution lines in commercial or multi-family mechanical rooms.

Can a ProPEX female adapter connect directly to a water heater?

A ProPEX female adapter threads into a water heater's female NPT fitting, giving a direct PEX connection point for the supply or return line. Lead-free brass versions meet the certification needed for a potable water heater connection. Matching the adapter's NPT size to the water heater's fitting size keeps the joint tight without extra reducers.

Does the PEX size need to match the NPT size on these adapters?

PEX size and NPT size are specified independently on each adapter, and most sizes in the line pair a nominal PEX diameter with the same nominal NPT size, though some combinations pair a PEX size with a different NPT size. Checking both dimensions against the tubing and mating fitting before ordering avoids a mismatched connection. Getting either dimension wrong means reordering the correct adapter before the job can move forward.

Didn't find what you're looking for? 
Let us know
.