Apply to be a TradeMaster!
Main product image of 3/4" PEX x 1" NPSM ProPEX EP Straight Water Service Meter Connector
Magnifying glass
Hover image to zoom

3/4" PEX x 1" NPSM ProPEX EP Straight Water Service Meter Connector

SKU:
WS4360750
Rating:
(2)
Q&A:
(0)
3/4" PEX x 1" NPSM ProPEX EP Straight Water Service Meter Connector
Magnifying glass
Hover image to zoom
$11.34 each
BOX UP & SAVE 13%
$494.50 box of 50
$9.89 each
In Stock
In Stock
Get 16 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Warranty
25 Year (Limited) Warranty

Description

–
ProPEX® engineered polymer (EP) water meter service fittings make connections for Uponor crosslinked polyethylene (PEX) tubing for use in hot or cold domestic potable water systems.1 Inlet PEX end is manufactured with an Uponor ProPEX fitting for connections to Uponor AquaPEX® tubing. The other end is manufactured to meet the NPSM threads of the water meter.

Features:
  • Allows designers and installers to directly connect Uponor PEX to water service meters
  • Features Uponor’s durable, reliable ProPEX connection fitting system
  • Includes NPSM swivel connections found on all water meters sized 3/8" to 1"
  • Available in engineered polymer (EP) or lead-free (LF) brass for 3/4" to 1" Uponor PEX pipe sizes

Specs

–
Size:

3/4" x 1"

Connection Type:

NPSM

Fitting System Compatibility:

Expansion PEX

Warranty:

25 Year (Limited)
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
You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes

just what i needed
jim
rochester,mn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this item again

This connector is poorly designed. I would not trust the integrity of the plastic to hold up for very long. I recommend using an all brass water meter nipple with a brass pex connector.
Charlie zee
Phoenix, Az
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?