Apply to be a TradeMaster!
Main product image of 3/4" PEX x 1" NPSM ProPEX EP Elbow Water Service Meter Connector
Magnifying glass
Hover image to zoom

3/4" PEX x 1" NPSM ProPEX EP Elbow Water Service Meter Connector

SKU:
WS4360751
Rating:
(0)
Q&A:
(0)
3/4" PEX x 1" NPSM ProPEX EP Elbow Water Service Meter Connector
Magnifying glass
Hover image to zoom
$11.19 each
BOX UP & SAVE 11%
$498.00 box of 50
$9.96 each
In Stock
In Stock
Get 47 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow

This item replaces: WS4820751

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Warranty
25 Year (Limited) Warranty

Description

–
ProPEX® engineered polymer (EP) water meter service fittings make connections for Uponor crosslinked polyethylene (PEX) tubing for use in hot or cold domestic potable water systems.1 Inlet PEX end is manufactured with an Uponor ProPEX fitting for connections to Uponor AquaPEX® tubing. The other end is manufactured to meet the NPSM threads of the water meter.

Features:
  • Allows designers and installers to directly connect Uponor PEX to water service meters
  • Features Uponor’s durable, reliable ProPEX connection fitting system
  • Includes NPSM swivel connections found on all water meters sized 3/8" to 1"
  • Available in engineered polymer (EP) or lead-free (LF) brass for 3/4" to 1" Uponor PEX pipe sizes

Specs

–
Size:

3/4" x 1"

Connection Type:

NPSM

Fitting System Compatibility:

Expansion PEX

Warranty:

25 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX x 1" NPSM ProPEX EP Straight Water Service Meter Connector
SKU: WS4360750
Uponor (Wirsbo)

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy