Apply to be a TradeMaster!
Main product image of 3/4" PEX x 1" NPSM ProPEX Straight Water Service Meter Valve (Lead Free Brass)
Magnifying glass
Hover image to zoom

3/4" PEX x 1" NPSM ProPEX Straight Water Service Meter Valve (Lead Free Brass)

Brand:
Uponor (Wirsbo)
SKU:
WS4820750
Rating:
(2)
Q&A:
(0)
3/4" PEX x 1" NPSM ProPEX Straight Water Service Meter Valve (Lead Free Brass)
Magnifying glass
Hover image to zoom
$32.66 each
In Stock
In Stock
Get 25 Tue, Nov 24
Order by today, receive Tuesday

MANUALS (3)

Product Overview
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Warranty
25 Year (Limited) Warranty

Description

–
Use Uponor ProPEX® Lead-free (LF) brass water meter service valves in all commercial submeteringand residential water service inlets, outlets or both.1 The valves allow for a direct ASTM F1960 connection to water meters sized 5/8" to 1". Valve is sized for ¾" or 1" Uponor AquaPEX® tubing.

Features:
  • Allows designers and installers to directly connect Uponor PEX to water service meters
  • Features Uponor’s durable, reliable ProPEX connection fitting system
  • Includes NPSM swivel connections found on all water meters sized 3/8" to 1"
  • Available in engineered polymer (EP) or lead-free (LF) brass for 3/4" to 1" Uponor PEX pipe sizes

Specs

–
Size:

3/4" x 1"

Connection Type:

NPSM

Fitting System Compatibility:

Expansion PEX

Warranty:

25 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX x 1" NPSM ProPEX EP Straight Water Service Meter Connector
SKU: WS4360750
Uponor (Wirsbo)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Customer service was fast and responsive

Exactly as described. Have not used it yet. Looks great
Mr. fixit
TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

what i needed
jim
rochester,mn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy