Shop Resideo Sale
Main product image of Paste Soldering Flux (1 lb.)
Magnifying glass
Hover image to zoom

Paste Soldering Flux (1 lb.)

Brand:
Utility
SKU:
14-220
Rating:
(2)
Q&A:
(0)
Paste Soldering Flux (1 lb.)
Magnifying glass
Hover image to zoom
$23.15 each
In Stock
In Stock
Get 165 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1 lb

Description

–
Specially formulated tinning fluid for easy use on copper, brass, bronze, lead, tin, zinc, cast and wrought iron. It's odorless, non-evaporating and non-acid.

The original self cleaning, lead free flux specially formulated for sweat fitting work. It removes oxidation and prepares copper, lead, brass, tin, stainless steel, cast and wrought iron for the proper bonding of solder to metal assuring leak-tight joints. It makes the solder flow freely and tin perfectly. It's recommended for all soft solder work,including 95/5. Meets federal specification 0-F-506.

Specs

–
Product Type:

Standard Flux

Volume:

1 lb

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Copper 90° Elbow
SKU: 31288
Elkhart

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Only Flux I use

Works the best in my opinion
Rob
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Stuff!

Great self-cleaning flux, ... worked smooth as silk with Silvabrite 100 lead-free solder. I bought this to use on a gas / hot water heating system refurb that I did on the house that my wife and I purchased recently. I hadn't sweated copper tubing in many years and had heard stories about the difficulties associated with lead free solders, so I was a little uneasy about tackling the job at first. I had maybe 40 or so solder joints to make on a system that would still be "wet" after I drained it (replacing zone valves, adding ball valves where they should have been, re-plumbing circulator and expansion tank, etc.). This flux/solder combo was great. Even after cleaning the old tube up with scotchbrite, you could still see the copper get just a little bit brighter as soon as you applied the flux and the "self-cleaning" kicked in. The solder flowed great and other than maybe needing a hair more heat, didn't seem that much different than the old 50/50 stuff I'd used as a kid. I didn't have any trouble with the flux cooking out or scorching at all, even on brass fittings. Out of probably 40 joints on used / previously-wet 3/4" & 1 1/4" piping, I didn't have a single leak. The only problem is that I bought the 1 lb. tub of this stuff, so I have enough left over to last me till around 2064! : -) A little goes a long way.
E-grunt
Northern Vermont
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy