| Application: | Multi-Stage (Heat/Cool) |
|---|---|
| Programmability: | Programmable 7 Day |
| Voltage: | 24V |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Password Lockout Auto Changeover Large Display Works with Sensor Large Buttons Up to 8 Remote Sensors Smart Fan |
| Color: | White |
| Stages: | 3 Heat/2 Cool |
| Width: | 4.8" |
| Height: | 4.5" |
| Humidity Control: | No |
| Wireless: | No |