Apply to be a TradeMaster!
Main product image of Explorer T3700 Residential Digital Thermostat (2 Heat, 1 Cool)
Magnifying glass
Hover image to zoom

Explorer T3700 Residential Digital Thermostat (2 Heat, 1 Cool)

Brand:
Venstar
SKU:
T3700
Rating:
(2)
Q&A:
(0)
Explorer T3700 Residential Digital Thermostat (2 Heat, 1 Cool)
Magnifying glass
Hover image to zoom
$72.21 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, 5-2 Day, Non-Programmable, 24 Hour, Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/1 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Color
White

Description

–
Features:
  • Gas/Electric or heat pump - Multi-stage
  • Simple as you want Operation
  • Switchable : Programmable or Non- Programmable
  • Choose 7 day, 5+2 day or 1-day programming
  • Switchable: auto-changeover, heat or cool only
  • Large. easy to read display
  • Scrolling display makes setup easy
  • Display can show dealer name, phone number and alerts
  • Adjustable backlight intensity
  • Backlit color coded buttons and legends
  • Choice of English, Spanish or French for scrolling display
  • Bi-color LED indicates a heating or cooling demand
  • Dry contact input
  • Outdoor sensor ready
  • Fahrenheit or Celsius display
  • Compatible with condensate overflow warning systems- lockout compressor with message on the display
  • Service alert indicators
  • Non-volatile memory
  • Keypad lock
  • Wireless connectivity with optional accessory
  • Title 24 compliant
  • ADR (Automated Demand Response) ready
  • FDD (Equipment Fault Protection) notification
  • API for 3rd party monitor & control
  • Night dimmer - to lower the display brightness in sensitive areas at night
  • Compatible with wireless Wi-Fi temperature sensor
  • Use Configurator app to easily setup Wi-Fi and thermostat settings

Specs

–
Application:

Multi-Stage (Heat/Cool)

Stages:

2 Heat/1 Cool

Voltage:

24V

Programmability:

7 Day

5-2 Day

Non-Programmable

24 Hour

Programmable

User Interface:

Push Button

Mount:

Horizontal

Options:

Large Buttons

Large Display

Auto Changeover

Wireless

Features:

Backlit Display

Measures:

Celsius

Fahrenheit

Color:

White

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Voltage
Programmability
User Interface
CURRENT ITEM
Product Image of Explorer T3700 Residential Digital Thermostat (2 Heat, 1 Cool)
Explorer T3700 Residential Digital Thermostat (2 Heat, 1 Cool)
SKU: T3700
(2)
Multi-Stage (Heat/Cool)
2 Heat/1 Cool
24V
7 Day
5-2 Day
Non-Programmable
24 Hour
Programmable
Push Button
Heat Pump
Multi-Stage (Heat/Cool)
2 Heat/1 Cool (Heat Pump)
24V
Non-Programmable
Push Button
Heat Pump
Multi-Stage (Heat/Cool)
1 Heat/1 Cool
2 Heat/1 Cool (Heat Pump)
24V
7 Day
5-1-1 Day
Programmable
5-2 Day
Push Button

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good price

I like that I can control it over the internet
M tech
Tulare Ca
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Thermostat

Great thermostat, works so very well. I love the fact that when paired with the wifi module I can change the temperature from my cell phone or my computer. It shows me how much I have actually used the heating system, helping me to control my costs on heating my home.
ralbright
Lakewood, WA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy