Shop Limited Time Deals
Main product image of Powerhead for Stainless Manifold, 4-Wire
Magnifying glass
Hover image to zoom
Powerhead for Stainless Manifold, 4-Wire
Magnifying glass
Hover image to zoom
15064 has been discontinued
Discontinued November 16, 2016
This product was discontinued by the manufacturer.
Direct Replacement:
24 VAC Powerhead for Stainless Manifold, 4-Wire
Brand:
Viega
SKU:15069-VIEGA
(1)
Order by today, receive 37 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
24V

Description

Features
  • Integrated micro switch with floating contact
  • White in color, Viega logo on front
  • Normally closed valve position
  • Water resistant
  • All around function indicator
  • 360° installation position
  • Snap-on installation
  • Valve adapter concept
  • Initially-Open function
  • 3.2 ft. connecting wire
  • Normally open end switch

Specs

Application:

Zoning

Voltage:

24V

Operating Current:

75 mA

Stroke:

4 mm

Fluid Temperature Range:

32°F - 212°F

Type:

Accessory

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Correct Product

After some back and forth on if this was the correct replacement part for my application I purchased it. Shipping was quick and I had it installed within a hour of receiving it. Fit like a glove
JP
Gypsum, Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this powerhead fit manifold #15902

Asked by Boz 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this 4 wire powerhead will mount onto this manifold. The 2 wire equivalent is part 15061.

Was this review helpful to you?