Apply to be a TradeMaster!
Main product image of 24 VAC Powerhead for Stainless Manifold, 4-Wire
Magnifying glass
Hover image to zoom

24 VAC Powerhead for Stainless Manifold, 4-Wire

Brand:
Viega
SKU:
15069-VIEGA
Rating:
(1)
Q&A:
(1)
24 VAC Powerhead for Stainless Manifold, 4-Wire
Magnifying glass
Hover image to zoom
$64.99 each
In Stock
In Stock
Get 57 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Applications

Powerhead part number 15069 is a 4-wire two position actuator which mounts on the return valve of the stainless manifold. A 24 VAC signal actuates the head to open the valve. The position of the valve is normally closed. Upon opening the valve, the integral SPST contacts close. The powerhead may be used on both 1¼" stainless shut off/balancing and stainless shut off/ balancing/flow meter manifolds. Typical applications include circulator control when used with Viega zone control 18060 or 18062, boiler heat call (T-T) or control of auxiliary devices requiring end-switch contact closure.

Specifications
  • Voltage: 24VAC
  • Max Inrush Current: 300 mA for 2 minutes maximum
  • Operating Power: 1W
  • Closing/Opening Time: Approximately 3 minutes
  • Stroke: 4 mm
  • Actuating Force: 21lbs.
  • Weight: 5.29 oz.
  • Fluid Temperature: 32°F - 212°F
  • End Switch: Normally Open
  • Micro Switch: 24VAC/0.5A
  • Switching Point: 2mm
  • Cable Length: 3.28'
Features
  • Integrated micro switch with floating contact
  • Light gray in color, Viega logo on front
  • Normally closed valve position
  • Water resistant
  • All around function indicator
  • 360° installation position
  • Snap-on installation
  • Valve adapter concept
  • Initially-Open function
  • May be installed in any position

Specs

–
Application:

Zoning

Voltage:

24V

Stroke:

4 mm

Fluid Temperature Range:

32°F - 212°F

Type:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Correct Product

After some back and forth on if this was the correct replacement part for my application I purchased it. Shipping was quick and I had it installed within a hour of receiving it. Fit like a glove
JP
Gypsum, Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this powerhead fit manifold #15902

Asked by Boz 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this 4 wire powerhead will mount onto this manifold. The 2 wire equivalent is part 15061.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy