| Mount: | Horizontal |
|---|---|
| Application: | Heat Pump Single-Stage (Heat/Cool) |
| Control Panel: | Digital |
| Programmability: | Programmable |
| User Interface: | Push Button |
| Accuracy: | ±1°F |
| Display Range: | 41°F to 95°F |
| Power Method: | Hardwired Battery |
| Operating Humidity: | 90% non-condensing |
| Ambient Conditions: | 32°F to 105°F |
| Changeover: | Auto |
| Type: | Thermostat |
Here is the user guide for the item you were asking about, SKU# 15117, the Viega Heat/Cool Programmable ProRadiant Thermostat: http://s3.supplyhouse.com/product_files/Viega-15117-User-Guide.pdf. If you look at pages 10-13, they describe how to program this unit.