Apply to be a TradeMaster!
Main product image of 2-1/2" ProPress Full Port Ball Valve w/ Metal Handle (Lead Free)
Magnifying glass
Hover image to zoom

2-1/2" ProPress Full Port Ball Valve w/ Metal Handle (Lead Free)

Brand:
Viega
SKU:
78300
Rating:
(0)
Q&A:
(0)
2-1/2" ProPress Full Port Ball Valve w/ Metal Handle (Lead Free)
Magnifying glass
Hover image to zoom
$456.75 each
In Stock
In Stock
Get 11 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Size: 
2-1/2"
4"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
2-1/2" ProPress Full Port Ball Valve w/ Metal Handle (Lead Free)

Product Features:
  • For potable water applications
  • Brass
  • Press connection
  • Full port
  • Components: Stainless steel ball, EPDM sealing elements

Specs

–
Size:

2-1/2"

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2-1/2" ProPress XL-C x Male Copper Adapter
SKU: 20823
Viega
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy