Apply to be a TradeMaster!
Main product image of 3/4" ProPress Bronze/Brass Full Port Ball Valve (Press x Female)
Magnifying glass
Hover image to zoom

3/4" ProPress Bronze/Brass Full Port Ball Valve (Press x Female)

Brand:
Viega
SKU:
24035
Rating:
(1)
Q&A:
(0)
3/4" ProPress Bronze/Brass Full Port Ball Valve (Press x Female)
Magnifying glass
Hover image to zoom
$44.32 each
In Stock
In Stock
Get 5 Tomorrow, Sep 23
Order by 6PM, receive Tomorrow
Size
3/4"
3/4"

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Bronze, Brass
Product Highlight: Thread Type
Press x Female Thread Type
Product Highlight: Port Type
Full Port

Description

  • For non potable applications
  • Bronze/Brass
  • Press Connection
  • Full Port

Specs

Thread Type:

Press x Female

Size:

3/4"

Material:

Bronze

Brass

Connection Method:

Threaded

Press

Connection Type:

Press x FNPT

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

Amazing find. Very useful. Problem solver. Expensive but worth it...
scratchedup
Fayetteville GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy