Apply to be a TradeMaster!
Main product image of 3/4" ProPress Bronze/Brass Full Port Ball Valve (Press x Press)
Magnifying glass
Hover image to zoom

3/4" ProPress Bronze/Brass Full Port Ball Valve (Press x Press)

Brand:
Viega
SKU:
24005
Rating:
(3)
Q&A:
(0)
3/4" ProPress Bronze/Brass Full Port Ball Valve (Press x Press)
Magnifying glass
Hover image to zoom
$43.20 each
In Stock
In Stock
Get 80 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Bronze, Brass
Product Highlight: Thread Type
Press Thread Type
Product Highlight: Port Type
Full Port

Description

–
  • For non potable applications
  • Bronze/Brass
  • Press Connection
  • Full Port

Specs

–
Thread Type:

Press

Size:

3/4"

Material:

Bronze

Brass

Connection Method:

Press

Connection Type:

Press x Press

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/4" ProPress Copper Tee
SKU: 77387
Viega

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Shut Off valve

Using to isolate 3 heating Zones.
Joe Homeowner
Lancaster, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I like 👍
vic
Easton pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I like it
vic
easton pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy