Apply to be a TradeMaster!
Main product image of 3/8", 24 Port Compression MANABLOC (9 hot, 15 cold)
Magnifying glass
Hover image to zoom

3/8", 24 Port Compression MANABLOC (9 hot, 15 cold)

Brand:
Viega
SKU:
36242
Rating:
(235)
Q&A:
(50)
3/8", 24 Port Compression MANABLOC (9 hot, 15 cold)
Magnifying glass
Hover image to zoom
36242 has been discontinued
Discontinued March 7, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Loop Size
3/8"
Product Highlight: Material
Plastic
Product Highlight: Number of Outlets
24
Product Highlight: Outlet Type
PEX
Product Highlight: Fitting System Compatibility
PEX Compression
Product Highlight: Tubing Compatibility
PEX

Description

Please see all bolded notes below.
  • Supply adapters must be purchased separately and are required to install this product.
  • Mounting straps are pre-drilled to mount 16" center studs. They are optional and sold separately.
  • The 10-year warranty only applies if this MANABLOC is installed with all Viega products.
  • The MANABLOC Wrench allows you to easily tighten the lock-in nuts for this MANABLOC with precision. This item must be purchased separately, as it is not required but highly recommended.
  • 53601: MANABLOC Supply End Cap does not come included and must be purchased separately.
**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.
Compression MANABLOCs provide a home-run distribution manifold for the plumbing system. These MANABLOCs utilize either 3/8" or 1/2" distribution ports. Each MANABLOC comes factory pre-assembled with color coded hot and cold ports. All Compression MANABLOCs include port compression connections, drill templates, instruction guide, faceplate and port labels.

Specs

Loop Size:

3/8"

Material:

Plastic

Number of Outlets:

24

Number of Outlets (Cold):

15

Number of Outlets (Hot):

9

Application:

Plumbing

Outlet Type:

PEX

Fitting System Compatibility:

PEX Compression

Tubing Compatibility:

PEX

Warranty:

10 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

You May Also Need

14" x 30" Access Panel (max 24 ports)
SKU: 50730
Viega

4 Replacement Parts

Valve Stem Replacement Kit - 1/4 Turn
SKU: 51602
Viega
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.77 out of 235 reviews
98% would recommend this product
4.77
out of 235 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
13%
3 star
3%
2 star
0%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great Product

Great product, easy to work with and great instructions. Does a good job of equalizing pressure/flow for individual fixtures (my house was run is series before) and it looks cool if you're neat about it.
VS

Most Liked Negative Review

Smart Design with some Negatives

Looked around for a good manifold system and this one impressed me for the most part, but the negative about this product is in the valves. I purchased the 18 port compression version with 1/2" ports, but was very disappointed in the valve port itself, which is only a 5/16" of an inch opening. Viega did not do anybody justice for using 1/2" PEX ports on this system when you are restricting the flow at the port with an opening of 5/16", the 3/8" version Manabloc probably would have had the same flow. Viega needs to redesign this unit with FULL PORT vales to give the customer 1/2" flow. Realizing that 1/2" PEX tubing is still only 3/8" ID, but at least you would have a full flow through the tubing and not a restriction at the valve. BAD design on Viega's part. Hope this helps others looking at flow through rates, pressure, etc.
Showing 1-10 of 235 reviews

Excellent

Super compact design very durable materials and easy to install.
Vivo
Leesville, LA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flood of 2018

My original 30 Port Compression Manabloc was leaking like the Titanic and I contacted a plumper but cost was too high and time was too long (2 weeks out). I needed help now, so I got on-line and reached SupplyHouse and within 5 business days I had my replacement 30 Port Compression Manabloc kit. I contact SupplyHouse and they assured me that I ordered the right kit. I installed it myself (easy with the help of SupplyHouse). The only issue I had was that I had ordered duplicate parts and when I returned them (which by the way was also an easy process), I was not credited the amount I paid. a small deduction was applied and I don't know why (Perhaps a re-storing charge of some kind). Other than that little hiccup, the overall experience was great!
Flood of 2018
San Antonio, Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, this is the way to go, product wise.

With any problem there is a solution, and it help to have a concerned partners in your job.
Steven
Clarksville, Tn
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Convenient and useful - great value

Extremely easy to use and maintain, as well as operate - especially for the plumbing challenged.
RC
Syracuse NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easier to install then thought

Had to replace my 13 year old 32port Manabloc which developed a crack. Replacement took almost a day. Make sure you purchase the custom wrench. I'm not a plumber and was surprised by it's ease to install.
Doit62
Brentwood Ca.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yep

So far so good. no leaks
Pete
South Bend, IN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

So far so good, starting to use it this coming weekend
Matthias
San Jose, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex love

Easy to install work great so far
Plumber bob
Fl
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cannot be repaired

Initially I loved this product. Assembly went very easy. I recently went to add a new line to the system. When I did the compression fitting cross threaded. Trying to back it off the block for this valve broke. Here is where the problem is. You cannot repair the manifold. It's pressed together. No blocks are available locally or through the manufacturer. Bottom line you are left without water and need a new manifold.
Tom
Knoxville Tennessee
9 years ago
Was this review helpful to you?

Yes

Very easy to install
Helio
Bronxville
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

50 Questions
50 Questions
ASK A QUESTION

Q: Are these manifolds expandable? Can you replace individual modules?

Asked by PatrickM 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

They are not expandable on the actual port and are not available for individual replacement.

Was this review helpful to you?
-

Not expandable unless you string 2 in line. You cannot add ports. Michael Palcisco Please consider the environment before printing this email

Was this review helpful to you?
-

NOT expandable and still maintain the warranty.... disassembly will void the warranty. As far as I know, viega does not sell individual modules.

Was this review helpful to you?
- Old Man

It takes a little plumbing but you can add another. You must have a hughe house

Was this review helpful to you?
-

The answer is no to both. Individual outlet valves are replaceable. Sent from Greg's iPad

Was this review helpful to you?

Q: What is the height of the manabloc SKU 36636 the 36 port 1/2" 3/8" manabloc? Also is it possible to pick and choose which ports to would be 1/2" and which ones 3/8"?

Asked by shah 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 36 port manabloc is about 34 and 3/8" in "height" from the top of the unit to the bottom connection. The manabloc is set up for the specific ports from the factory, so there is no way to change which ports are 1/2" and which are 3/8" it only comes set up the one way.

Was this review helpful to you?
-

Approx 30" tall. You cannot choose which port is 1/2 or 3/8. They are preset Michael Palcisco Please consider the environment before printing this email

Was this review helpful to you?

Q: Is there a divider plate between the upper 9 cold water connections and the lower 6 cold water connections? I have a hard water feed and a soft water feed for my current system.

Asked by Elemental Plumbing 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, the cold connections on this manabloc are all connected.

Was this review helpful to you?

Q: I found out about this unit via you tube video and was shocked at how easy it looks. One thing the video shows is, transition fitting for this unit along with inlet cap. My question is, do these items come with the unit

Asked by airborne 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

All fittings for the 1/2" outlets are included, but supply adapter fittings and a supply end cap are not included.

Was this review helpful to you?
-

I believe I know what you are talking about and the answer is no! I purchased a regular 3/4 inch threaded pex fitting and used a shark bite fitting for the transition! Sent from my iPhone

Was this review helpful to you?
- Mike

You need to use Manabloc supply adapters because they Manabloc has proprietary threads. Supply adapters are not included with the manifold because there are different sizes and connection methods available. This video may also be helpful: http://www.youtube.com/watch?v=nEqAo3bqJsk

Was this review helpful to you?
- Charlie

Not sure what the "transition fitting" is but I bought and installed this manifold in my new home and everything I needed to attach my ½ inch pex domestic water lines was included. I did not get a wrench to tighten the hex nut as the tubing is tightened onto the threads and that would have been helpful but I have a large crescent and that works as well it's just slower.

Was this review helpful to you?

Q: What is the bottom port for on a manabloc

Asked by Curious 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Check out our blog post, we have diagrams that should give you a better idea of the supply options for manablocs : http://blog.pexsupply.com/when-to-use-supply-end-caps-on-viega-manablocs/

Was this review helpful to you?

Q: The Viega 36303 indicates that it can accommodate 3/8" or 1/2" distribution ports. How is this accomplished? Is there a reducer attached to the standard 1/2" distribution port to get it to 3/8" or do you have to specify whether you want 1/2" or 3/8" ports when you order it? Can you mix the two sizes in the manifold?

Asked by Rodge 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

MANABLOCs in general (including compression models) can accommodate 3/8" or 1/2" outlet lines, but you need to specify what you want prior to purchasing a compression MANABLOC. There are two types of thread that you'll find on MANABLOC outlet ports: one that works with 3/8" compression fittings and one that works with everything else (i.e. 1/2" compression, press, & crimp; and 3/8" press & crimp). This means that you can buy interchangeable port fittings after ordering the MANABLOC, unless 3/8" compression is in the mix. For this reason, Viega offers "combination" compression MANABLOCs with some 1/2" and some 3/8" ports.

Was this review helpful to you?
-

I have only ever used 1/2" port and line. I think there are 1/2 port compression fittings for 3/8 line. But why use 3/8 line? Please consider the environment before printing this email

Was this review helpful to you?

Q: I intend to install two 14 port Manablocs,of the compression connect type. One Manabloc to handle 1/2 inch pex and the other to handle 3/8 inch pex,plumbing fixtures as suggested by the Viega Manabloc manual in regards to point of use,ie: 3/8" for bathroom sink and 1/2" for tubs and shower as examples. Will such use be complicated due to need to split the water supplies,both hot and cold? If that causes problems what can be done to overcome said problems? I intend to use a plumber for the install but would like to go ahead and order the devices, pex and fittings.Thank you

Asked by Walt 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Splitting the supplies would not be a problem. You would still have the same amount of water feeding the same number of fixtures. You may also want to consider a "combination" compression MANABLOC, which has some 1/2" and some 3/8" distribution ports. The biggest problem with using 3/8" tubing is that it is difficult to find fittings to make connections at fixtures.

Was this review helpful to you?

Q: I have a Vanguard 36 Port compression MANABLOC (installed 1990). It has the hot and cold ports opposite that which are shown in the picture. A port has started to leak, so I guess I need to replace the entire unit. What part should I order so that when the single supply port is at the bottom the hot ports are on the top right and the cold ports are on the left and 4 bottom right?

Asked by Dan 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Current MANABLOCs all place the hot ports along the left side. One possible solution would be to use the red ports for cold and the blue ports for hot. You can do this as long as you don't plan to feed cold water to your water heater through the MANABLOC.

Was this review helpful to you?
-

You could look into rebuilding the existing leaking port or see if manablock custom builds manifolds. Short of sheer luck, i doubt the very same configuration exists from any manufacturer than yours. Please consider the environment before printing this email

Was this review helpful to you?
-

Honestly - no idea. The setup you describe is opposite from how Manablocks are made currently. You may want to contact the company directly to see if they can reverse the hot and cold port banks for you. Good luck.

Was this review helpful to you?

Q: What is the proper procedure for start-up of the manifold. I am converting an existing house over and want to start up one fixture at a time. Can initial water pressure be applied without having any of the port valves open?

Asked by Dean 14 years ago

Add your answer

* Required Field
-

Upon completion of my connections, that is, supply, water heater and runs, I turned on the main then worked the air out of the system one run at a time. Accordingly, all ports were closed initially. This should not be a problem with the Manabloc system. It's great!!

Was this review helpful to you?
-

 the installation manual state  open all value that you are using before pressurizing or damage  may occur  if you must open one under pressure  open slowly a little until line is fully pressured then open fully

Was this review helpful to you?
-

The manifold is just a series of valves. It doesn't know the difference if your project is complete or not. Be sure you have the caps to close off the manifold through piping at the top or bottom. Where you put the caps depends on if you feed it from the top or bottom. You will love this thing. I have two. One for a basement apartment and one for the upstairs. This way i can have two water heaters which are on separate electrical feeds and meters.

Was this review helpful to you?
-

yes, air will be forced out as you open ports individually.

Was this review helpful to you?
-

Yes you should be fine, one at a time or none.

Was this review helpful to you?
-

Any or all valves can be closed... assuming that your house water pressure is in the normal working range.

Was this review helpful to you?

Q: Can I connect female hose fittings to my Manabloc to connect dishwasher and icemaker with copper pipe?

Asked by Plumb Bum 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You wouldn't be able to connect hose fittings or copper fittings directly to the MANABLOC, but you could transition from PEX to copper in the line or use PEX dishwasher/ice maker valves.

Was this review helpful to you?
-

No, you shouldn't. Run your pex lines to the wall behind the dishwasher and fridge, then add a fitting to run your copper from there.

Was this review helpful to you?
-

I wouldn't rely on a hose connector to be leak-free, even if the threads match (which they probably do not). If the threads do not match, you risk problems of cross-threading the port, making it difficult to ever get a good compression fit in the future. Ideally, I would come out of the Manabloc with 1/2" Pex, and then use a "Sharkbite" or similar coupling to transition to copper without the need for solder. If I was missing the original compression parts, and couldn't replace them easily, rather than trying to connect to the manifold with a hose fitting, I would TEE off of some of the correctly connected branches. Pick the branch from the lowest-use hot port for the dishwasher (like the lavatory for a 1/2-bath), but pretty much any cold branch for the icemaker would be okay. If you've misplaced some of the hardware that came with the Manabloc, you should be able to obtain spares from a Viega supplier.

Was this review helpful to you?