| Size: | 3/8" |
|---|---|
| Material: | Plastic |
| Type: | Port Cap |
| Lead Free: | Yes |
| Application: | Plumbing |
| Max Pressure (PSI): | 200 |
| Warranty: | 5 Year |
| Standards Met: | NSF ASTM F877 ASTM F1960 |
| Manifold Compatibility: | Manabloc MINIBLOC |
| Max Temp (F): | 200°F |
MANABLOC manifolds have unique thread for all distribution and supply ports, but the specific thread spec information is not available.
These port caps are made of engineered plastic.
NO. They are 100% plastic. PEX is a polyethylene.
Doubt it very much. The pipe is PEX and is cross-linked polyethylene (PE) (the X is for cross-linked) by radiation or a cross-linking agent and heat. The end caps appear to be injection molded from an ordinary plastic. Could be PEX (mold first and then cross-link) but would guess that would be both not necessary for the application and more expensive.