The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" PureFlow PolyAlloy PEX Crimp Stop Valve
Magnifying glass
Hover image to zoom
1/2" PureFlow PolyAlloy PEX Crimp Stop Valve
Magnifying glass
Hover image to zoom
$8.79 each
BOX UP & SAVE 4%
$84.30 box of 10
$8.43 each
In Stock
In Stock
Get 1 Thu, Sep 3
Size
1/2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
PEX Crimp Connection

Description

Product Features
  • Crimp 1: 1/2" Crimp 2: 1/2"
  • Viega PureFlow Crimp valve
  • For use with Viega PureFlow PEX
  • PolyAlloy
  • Crimp connection
  • ¼ turn
  • Model V5236

Specs

Size:

1/2"

Connection Type:

PEX Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" PureFlow PolyAlloy PEX Crimp 90-Degree Elbow
SKU: 43220
Viega

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Pure Flow stop valve

My first order arrived with a bag that had the side blown out and nothing inside. Supply House got on that so quickly and got me a new order out. Product is excellent as well
James
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as described

easy install and just what I needed to stop the drip
drip no more
WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy