Apply to be a TradeMaster!
Main product image of 1/2" PureFlow PolyAlloy PEX Crimp Tee
Magnifying glass
Hover image to zoom

1/2" PureFlow PolyAlloy PEX Crimp Tee

Brand:
Viega
SKU:
43520
Rating:
(2)
Q&A:
(0)
1/2" PureFlow PolyAlloy PEX Crimp Tee
Magnifying glass
Hover image to zoom
$1.14 each
BOX UP & SAVE 4%
$55.00 box of 50
$1.10 each
In Stock
In Stock
Get 1,064 Tue, Nov 24
Order by today, receive Tuesday

MANUALS (2)

Product Overview
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
NSF, ASTM F877, ASTM F1807 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
PolyAlloy PEX Crimp Reducing Tees are used to join different sizes of PEX tubing. Description dimensions are A x B x C (See Image)

Specs

–
Size:

1/2"

Material:

PolyAlloy

PEX Size:

1/2"

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

10 Year Limited

Standards Met:

NSF

ASTM F877

ASTM F1807

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Max Pressure (PSI)
Standards Met
Fitting System Compatibility
Tubing Compatibility
CURRENT ITEM
Product Image of 1/2" PureFlow PolyAlloy PEX Crimp Tee
1/2" PureFlow PolyAlloy PEX Crimp Tee
SKU: 43520
(2)
1/2"
200
NSF
ASTM F877
ASTM F1807
Clamp
Crimp
PEX
1/2"
200
ASTM F1807
Crimp
Clamp
PEX
1/2"
100
ASTM F877
ASTM F2159
CSA B137.5
Clamp
Crimp
PEX
1/2"
200
CSA B137.5
ASTM F2159
ASTM F877
NSF 14
NSF 61
NSF 372
Clamp
Crimp
PEX

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Pex crimp 3/4 T

No problems with any Pex fittings so far.
Joe A
Atco, NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as described

Nice material item worked as described
Boom
Lancaster
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy