Apply to be a TradeMaster!
Main product image of 3/8" PureFlow PolyAlloy PEX Crimp 90-Degree Elbow
Magnifying glass
Hover image to zoom
3/8" PureFlow PolyAlloy PEX Crimp 90-Degree Elbow
Magnifying glass
Hover image to zoom
$2.57 each
BOX UP & SAVE 8%
$118.00 box of 50
$2.36 each
In Stock
In Stock
Get 19 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (2)

Specification Sheet

This item replaces: PXLE038

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
NSF, ASTM F877, ASTM F1807 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Use elbows for making 90 degree PolyAlloy PEX Crimp connections in PEX runs.

Specs

–
Size:

3/8"

PEX Size:

3/8"

Material:

PolyAlloy

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

10 Year Limited

Standards Met:

NSF

ASTM F877

ASTM F1807

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Max Pressure (PSI)
Standards Met
CURRENT ITEM
Product Image of 3/8" PureFlow PolyAlloy PEX Crimp 90-Degree Elbow
3/8" PureFlow PolyAlloy PEX Crimp 90-Degree Elbow
SKU: 43210
(2)
3/8"
PolyAlloy
Plumbing
Heating
200
NSF
ASTM F877
ASTM F1807
3/8"
Brass
Heating
Plumbing
200
ASTM F1807
3/8" PEX x 3/8" PEX Brass Elbow (Lead Free)
SKU: PXLN0038-NL
3/8"
Brass
Heating
Plumbing
200
ASTM F1807
3/8"
PolyAlloy
Heating
Plumbing
200
CSA B137.5
ASTM F2159
NSF 61
NSF 14
NSF 372
ASTM F877

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great elbows. Super Light Weight!

When it comes to working out of your vehicle, all things must be considered. We like these because they are lighter in weight, easier to carry in bulk, and overall, seem to do the trick in durability. So far, so good!
APEX (Delta Defined)
San Antonio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

quality, great price!
Corey
PA Plumber
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

10 Questions
10 Questions
ASK A QUESTION

Q: What is the material composition of this elbow. I have a project that requires fittings with no traces of copper as you would get with brass or bronze.

Asked by Rufus 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

PolyAlloy fittings are made of plastic (Polysulfone).

Was this review helpful to you?

Q: Are these fittings compatible with oxygen barrier pex?

Asked by Jen 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no

Was this review helpful to you?

Q: The description states it is a reduction elbow from 3/4" to 1/2"... but the picture shows a standard elbow, both ends the same... so, what is it then?

Asked by Artos 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The elbow is 3/4" x 1/2" elbow. This is a stock photograph used for illustration purposes and not representative of the size.

Was this review helpful to you?

Q: I was looking at some poly alloy elbows in another major hardware store. It stated on the package not to use stainless steel pinch clamps but I read an answer to a previous question on this site that said it was Okay to use them with the product you sell; what's the difference?

Asked by cool 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can use either stainless steel PEX cinch clamps or copper crimp rings with these fittings, but keep in mind that Viega does not warrant connections made with clamps because their company does not offer a clamping system.

Was this review helpful to you?

Q: Can you use polyalloy fittings on heat?

Asked by Plumber 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

With radiant floor I plan on 120' water in the heating system.

Was this review helpful to you?
- Another PexSupply Customer

when i first learned of pex pipe the plumber that showed me took a torch and heated the pipe up and stretched it and it went back to it's original shape.  to answer your question about heat i would think there should not be a problem.  i use it for hot water @ 140 degrees without failure!  

Was this review helpful to you?
- Another PexSupply Customer

I would not.

Was this review helpful to you?

Q: can you use the viega stainless press sleeves

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, you will need to use copper crimp rings in order to connect PEX to these fittings.

Was this review helpful to you?

Q: What are the disadvatages to using polyalloy fittings vs. brass?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There are really none to speak of. PolyAlloy fittings are just as reliable as brass fittings, in addition to being lead-free and less expensive.

Was this review helpful to you?

Q: Does the PEX have to be heated or expanded to use clamp fittings and can the Oetiker brand stainless steel clamps work satisfactorly?

Asked by Darrel 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

PEX does not have to be heated or expanded to use clamp fittings. Oetiker clamps will work with the Viega PolyAlloy elbows.

Was this review helpful to you?

Q: Is polyalloy pex fitting better than the brass pex fittings that you offer? I notice the plastic polyalloy crimp fittings have a 10 year warranty and the brass is only a 5 year?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The PolyAlloy fittings do have a longer warranty and we have no reservations about them. It is difficult to compare them to brass fittings, but plastic is certainly better at resisting corrosion, which is vital in open systems.

Was this review helpful to you?

Q: Can you use the stainless crimp rings for these fittings?

Asked by Richard 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy