Shop Resideo Sale
Main product image of 3/8" PureFlow PolyAlloy PEX Crimp Tee
Magnifying glass
Hover image to zoom
3/8" PureFlow PolyAlloy PEX Crimp Tee
Magnifying glass
Hover image to zoom
$3.12 each
BOX UP & SAVE 6%
$146.50 box of 50
$2.93 each
In Stock
In Stock
Get 94 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/8"
3/8"1/2"3/4"1"1/2" x 1/2" x 3/4"3/4" x 1/2" x 1/2"3/4" x 1/2" x 3/4"3/4" x 3/4" x 1"3/4" x 3/4" x 1/2"1" x 3/4" x 1"1" x 3/4" x 3/4"1" x 1" x 1/2"1" x 1" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
NSF, ASTM F877, ASTM F1807 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
PolyAlloy PEX Crimp Reducing Tees are used to join different sizes of PEX tubing. Description dimensions are A x B x C (See Image)

Specs

–
Size:

3/8"

PEX Size:

3/8"

Material:

PolyAlloy

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

10 Year Limited

Standards Met:

NSF

ASTM F877

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Max Pressure (PSI)
Warranty
CURRENT ITEM
3/8"
PolyAlloy
Plumbing
Heating
200
10 Year Limited
3/8"
Brass
Heating
Plumbing
200
5 Year
3/8"
Brass
Heating
Plumbing
200
5 Year

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Pex crimp 3/4 T

No problems with any Pex fittings so far.
Joe A
Atco, NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as described

Nice material item worked as described
Boom
Lancaster
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy