Apply to be a TradeMaster!
Main product image of 3/8" PureFlow PEX Crimp x 1/2" Lav Adapter, Zero Lead Brass (Plastic Nut)
Magnifying glass
Hover image to zoom

3/8" PureFlow PEX Crimp x 1/2" Lav Adapter, Zero Lead Brass (Plastic Nut)

Brand:
Viega
SKU:
46023
Rating:
(3)
Q&A:
(0)
3/8" PureFlow PEX Crimp x 1/2" Lav Adapter, Zero Lead Brass (Plastic Nut)
Magnifying glass
Hover image to zoom
$3.21 each
BOX UP & SAVE 4%
$15.45 box of 5
$3.09 each
In Stock
In Stock
Get 37 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
3/8" x 1/2"
1/2"3/8" x 1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
  • For use with ViegaPEX
  • Suitable for Cone seal Model V5084.1
  • Brass
  • Crimp connection, lav connection

Specs

–
Size:

3/8" x 1/2"

Thread Size:

1/2"

PEX Size:

3/8"

Material:

Brass

Lead Free:

Yes

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Thread Size
PEX Size
Material
Lead Free
CURRENT ITEM
Product Image of 3/8" PureFlow PEX Crimp x 1/2" Lav Adapter, Zero Lead Brass (Plastic Nut)
3/8" PureFlow PEX Crimp x 1/2" Lav Adapter, Zero Lead Brass (Plastic Nut)
SKU: 46023
(3)
3/8" x 1/2"
1/2"
3/8"
Brass
Yes

You May Also Need

3/8" PEX Crimp Ring (100/bag)
SKU: PXCR038
Bluefin

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I like this product!

I used the product on a sink in the basement. I have been amazed at the speed I received my order. If I didn't like a visually examination of what I buy, I would buy much more from SupplyHouse.com.
GDB the Vet.
Hillsdale Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value

Repairs on PEX 3/8ths PEX lines
---
New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It was crazy these were so hard to find!

Trying to connect 3/8 pex directly to standard faucet? Don't let the "lav" confuse you.
John
NM
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy