Apply to be a TradeMaster!
Main product image of 3/8 in. PEX x 1/2 in. NPSM" NPSM Brass Swivel Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/8 in. PEX x 1/2 in. NPSM" NPSM Brass Swivel Elbow (Lead Free)

Brand:
SharkBite
SKU:
UC531LF
Rating:
(2)
Q&A:
(0)
3/8 in. PEX x 1/2 in. NPSM" NPSM Brass Swivel Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$3.28 each
BOX UP & SAVE 5%
$31.10 box of 10
$3.11 each
In Stock
In Stock
Get 30 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
3/8" x 1/2"
1/2"3/8" x 1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Compatible with PEX and PE-RT pipe.
  • Made from lead-free DZR EcoBrass.
  • Connects to PEX pipe with copper crimp rings or stainless steel clamps.
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi.
  • Certified for potable and radiant heating applications.

Specs

–
Material:

Brass

Application:

Plumbing

Size:

3/8" x 1/2"

Thread Size:

1/2"

PEX Size:

3/8"

Thread Type:

Male

Fitting System Compatibility:

Crimp

Tubing Compatibility:

PEX

Lead Free:

Yes

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX Crimp DZR Brass 90 Elbow (Lead Free)
SKU: PXE050-DZR
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Just what I needed

Used two of these to replace water supply for the exterior shower on my Lance Squirelite slide in truck camper. Worked perfect - no leaks so far.
Teton Sam
Victor, Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than plastic!

Old plastic ones got brittle and broke. These were an excellent exact fit replacement! Great deal and fast shipping. GREAT!
Wangle
Des Moines, IA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy