Apply to be a TradeMaster!
Main product image of 3/8" PEX Crimp x 1/2" FIP Lav Swivel Adapter - Plastic Nut (Lead Free)
Magnifying glass
Hover image to zoom

3/8" PEX Crimp x 1/2" FIP Lav Swivel Adapter - Plastic Nut (Lead Free)

Brand:
Bluefin
SKU:
PXSVL038
Rating:
(0)
Q&A:
(0)
3/8" PEX Crimp x 1/2" FIP Lav Swivel Adapter - Plastic Nut (Lead Free)
Magnifying glass
Hover image to zoom
$1.88 each
In Stock
In Stock
Get 144 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

**Image may not represent actual product.**

Click here for a suggested alternative for applications with hard water conditions. 


3/8" PEX Crimp x 1/2" FIP Lav Swivel Adapter - Plastic Nut (Lead Free)

Specs

–
Size:

3/8" x 1/2"

Thread Size:

1/2"

PEX Size:

3/8"

Material:

Brass

Lead Free:

Yes

Brass Alloy:

C46500

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Thread Size
PEX Size
Material
Lead Free
3/8" x 1/2"
1/2"
3/8"
Brass
Yes
3/8" x 1/2"
1/2"
3/8"
Brass
Yes

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy