Apply to be a TradeMaster!
Main product image of 1/2" PureFlow PEX x 3/8" Male Threaded Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PureFlow PEX x 3/8" Male Threaded Brass Elbow (Lead Free)

Brand:
Viega
SKU:
46232
Rating:
(6)
Q&A:
(1)
1/2" PureFlow PEX x 3/8" Male Threaded Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$7.93 each
BOX UP & SAVE 3%
$76.90 box of 10
$7.69 each
In Stock
In Stock
Get 15 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Zero Lead
  • For use with ViegaPEX
  • Brass
  • Crimp connection, male pipe thread
  • Model V5014ZL

Specs

–
Size:

1/2" x 3/8"

PEX Size:

1/2"

Thread Size:

3/8"

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Hard to find fitting

Only place that I could find this fitting. Worked great for my application.
Pistol Pete
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good customer service!

I have purchased a couple of times from Supply House. One time in particular I needed a unusual path of connections for some plumbing. Their people listened to what I needed and sold me their products I needed to do a professional job. I will be buying from them when I do plumbing!
Gene
Raleigh NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Couldn't find this at the box stores

Exactly what I needed to convert my 1/2" Pex to a brass valve for my 1/4" refrig water supply line
KurshyD
Minnesota
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfect for my new water filter

I had a very difficult time trying to find this part. It was perfect for my purpose and appears to be great quality. Thanks supply house!
Dipalda
Pinole ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

The tubing arrived quickly and did what I needed done.
gryphon
Jackson MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They have hwat you need!!

They had the fittings that I needed, when no one else did !!
Al
Flemington, NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this 3/8 npt?

Asked by Darby 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Darby! Correct, the 46232 is 3/8" MNPT (male NPT).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy