Shop Klein Tools Limited Time Promotion
Main product image of 3/4" PEX x 3/4" NPT Brass Female Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX x 3/4" NPT Brass Female Adapter (Lead Free)

Brand:
Viega
SKU:
46344
Rating:
(0)
Q&A:
(1)
3/4" PEX x 3/4" NPT Brass Female Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$6.04 each
BOX UP & SAVE 6%
$141.75 box of 25
$5.67 each
In Stock
In Stock
Get 48 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
PEX Crimp, Threaded Connection

Description

–
Use female NPT adapters to make PEX Crimp connections between ViegaPEX tubing and a male NPT thread

Specs

–
Size:

3/4" x 3/4"

PEX Size:

3/4"

Thread Size:

3/4"

Application:

Heating

Plumbing

Material:

Brass

Lead Free:

Yes

Connection Type:

PEX Crimp

Threaded

Fitting System Compatibility:

Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX Crimp x 3/4" NPT DZR Brass Male Adapter (Lead Free)
SKU: PXM075-DZR
Bluefin

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: i plan to install it with 3/4 pex to electric water heater. should this adapter be threaded onto the heater first and then crimped, or this is the type that is easily removed and has the threaded section rotating?

Asked by Ivy 14 years ago

Add your answer

* Required Field
- Another PexSupply Customer

You can do either.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy