Apply to be a TradeMaster!
Main product image of Zero Lead Brass 3/4" PureFlow PEX Crimp x 3/4" Copper Tubing Adapter (F)
Magnifying glass
Hover image to zoom

Zero Lead Brass 3/4" PureFlow PEX Crimp x 3/4" Copper Tubing Adapter (F)

Brand:
Viega
SKU:
46645
Rating:
(0)
Q&A:
(0)
Zero Lead Brass 3/4" PureFlow PEX Crimp x 3/4" Copper Tubing Adapter (F)
Magnifying glass
Hover image to zoom
$3.28 each
BOX UP & SAVE 4%
$79.00 box of 25
$3.16 each
In Stock
In Stock
Get 19 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Size: 
3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
Sweat, PEX Crimp Connection

Description

–
Use these copper sweat adapters to make a PEX Crimp connection between ViegaPEX tubing and standard copper tubing.

Specs

–
Size:

3/4"

PEX Size:

3/4"

Thread Size:

3/4"

Application:

Heating

Plumbing

Material:

Brass

Lead Free:

Yes

Connection Type:

Sweat

PEX Crimp

Fitting System Compatibility:

Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Material
Lead Free
Fitting System Compatibility
CURRENT ITEM
Product Image of Zero Lead Brass 3/4" PureFlow PEX Crimp x 3/4" Copper Tubing Adapter (F)
Zero Lead Brass 3/4" PureFlow PEX Crimp x 3/4" Copper Tubing Adapter (F)
SKU: 46645
3/4"
Heating
Plumbing
Brass
Yes
Crimp
3/4"
Plumbing
Heating
Brass
Yes
Crimp
Clamp

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy