Apply to be a TradeMaster!
Main product image of 1" PEX Press PureFlow Polymer 90-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX Press PureFlow Polymer 90-Degree Elbow (Lead Free)

Brand:
Viega
SKU:
49260
Rating:
(2)
Q&A:
(0)
1" PEX Press PureFlow Polymer 90-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$5.41 each
BOX UP & SAVE 3%
$52.30 box of 10
$5.23 each
In Stock
In Stock
Get 416 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1"
1-1/4"

MANUALS (1)



Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
PEX Press Connection
Product Highlight: Lead Free
Yes

Description

–
3/4" PEX Press Polymer Elbow (Lead Free)

Product Features
  • Smart Connect Feature
  • Polymer
  • Press connection

Specs

–
Type:

Elbow

PEX Size:

1"

Size:

1"

Connection Type:

PEX Press

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
PEX Size
Size
Connection Type
Lead Free
CURRENT ITEM
Product Image of 1" PEX Press PureFlow Polymer 90-Degree Elbow (Lead Free)
1" PEX Press PureFlow Polymer 90-Degree Elbow (Lead Free)
SKU: 49260
(2)
1"
1"
PEX Press
Yes

You May Also Need

3/4" x 1" PEX Press PureFlow Polymer Coupling (Lead Free)
SKU: 49354
Viega
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent PEX Fittings

By far the best crimp style PEX connection method. Its actually a double crimp over a fixed position stainless steel collar. Extremely secure and leak tight. Seat tubing to the "windows" in the stainless collar to assure full insertion, then crimp. Simple as that. Ridgid makes jaws in both full size and compact versions to fit their press tools. Also will fit Milwaukee series.
Roy
Brewster, NY
5 years ago
Was this review helpful to you?

Cost effective

Very convenient to keep a large number of these on hand,
Dps pump service
New Jersey
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy