Apply to be a TradeMaster!
Main product image of 3/4" PEX Press PureFlow Polymer 90-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Press PureFlow Polymer 90-Degree Elbow (Lead Free)

Brand:
Viega
SKU:
49240
Rating:
(5)
Q&A:
(2)
3/4" PEX Press PureFlow Polymer 90-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$2.65 each
BOX UP & SAVE 6%
$62.50 box of 25
$2.50 each
In Stock
In Stock
Get 2,192 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow

MANUALS (2)

Brochure


Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
PEX Press Connection
Product Highlight: Lead Free
Yes

Description

–
3/4" PEX Press Polymer Elbow (Lead Free)

Product Features
  • Smart Connect Feature
  • Polymer
  • Press connection

Specs

–
Type:

Elbow

Size:

3/4"

PEX Size:

3/4"

Connection Type:

PEX Press

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
PEX Size
Connection Type
Lead Free
CURRENT ITEM
Product Image of 3/4" PEX Press PureFlow Polymer 90-Degree Elbow (Lead Free)
3/4" PEX Press PureFlow Polymer 90-Degree Elbow (Lead Free)
SKU: 49240
(5)
3/4"
3/4"
PEX Press
Yes
3/4" PEX Press 90° Elbow w/ Attached Sleeve (Zero Lead Bronze)
SKU: 93540
3/4"
3/4"
PEX Press
Yes

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

i would

we received a bad batch of these fittings early last year after weeks of our costumer living in house several of them broke and runed sheet rock and floors needed refinishing about ten of the fittings broke over a couple mouths been good seance we contacted Vega and they said they must have been abused. I started asking suppliers and other plumbers about and found 2 other contractors had the same problems around the same date the common thread was we all bought from supply house at that time I did talk with supply house back then but it did not help me out.so bottom line cost me about $ 20,000.00 in repair for there defective product So if you use it it is at your own risk No manufacture backing
Tim
NY state
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

viega press fittings

best product on the market that is all i use
costa
Delaware
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Crimp Type PEX fittings

Fittings have a double crimp on the stainless sleeve with a tubing seat window to assure full tubing insertion into fitting. They NEVER leak. By far the most durable and foolproof crimp type PEX arrangement. Used the 3/4" fittings to connect to 3/4" PEX drops through floor in a modular home for hi temp hydronic heat zones. Worked perfectly and are rated for this service.
Roy
Brewster, NY
5 years ago
Was this review helpful to you?

Quality product

Good product and extremely fast shipping
Mark's plumbing
Poplar Bluff Missouri
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Impeccably reliable

Impeccably reliable, very fast and easy to fit, I have never had one of these leak and must of crimped hundreds of these, best of all very affordable, so long copper!
Ollie plumber
Boston ma
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What's the max temp for these fittings,it says for potable and radiant but what about hydronic systems operating at 200 degrees?

Asked by Bryan 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

These fittings are rated for 180 degrees F

Was this review helpful to you?

Q: can these be used with PEX-Al-PEX? and what crimping toll is to be used?

Asked by Joe 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No they will not work w PEX-AL-PEX, the Viega PEXPRESS tool works with these fittings.

Was this review helpful to you?
- Mike

They are listed in the manual as useable with fostapex (viega's version of pex-al-pex) so long as it is prepared properly with the stripper. Not sure why supplyhouse says not to but I have a guess. There is a similar viega product, polyalloy pex crimp fittings. These use crimp rings and not press rings. The polyalloy are NOT compatible with fostapex as per manual. Anyway, you can always read the manual to verify my answer—I'm just a random shmo on the internet after all. Good luck.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy