Apply to be a TradeMaster!
Main product image of PolyAlloy PEX Crimp Port Adapter, 3/8" PEX Crimp x 1/2" Port (Zero Lead)
Magnifying glass
Hover image to zoom

PolyAlloy PEX Crimp Port Adapter, 3/8" PEX Crimp x 1/2" Port (Zero Lead)

Brand:
Viega
SKU:
50023
Rating:
(4)
Q&A:
(2)
PolyAlloy PEX Crimp Port Adapter, 3/8" PEX Crimp x 1/2" Port (Zero Lead)
Magnifying glass
Hover image to zoom
$1.64 each
BOX UP & SAVE 10%
$8.88 box of 6
$1.48 each
In Stock
In Stock
Get 563 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Connection Type
PEX Crimp Connection
Product Highlight: Material
PolyAlloy
Product Highlight: Lead Free
Yes

Description

–
PolyAlloy PEX Crimp Port Adapter, 3/8" PEX Crimp x 1/2" Port (Zero Lead)

Features:
  • For connecting distribution lines to Viega ManaBloc and Viega MiniBloc
  • PolyAlloy
  • Crimp connection, Viega ManaBloc port connection

Specs

–
Size:

3/8" x 1/2"

PEX Size:

3/8"

Connection Type:

PEX Crimp

Material:

PolyAlloy

Lead Free:

Yes

Type:

Port Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

24 Port MANABLOC without Port Adapters (9 Hot, 15 Cold)
SKU: 49620
Viega

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Just what I needed. Shipped right away

Perfect replacement
Gv
Reno
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product worked perfectly with no problems.

I had to adapt a 1/2" Pex line to a 3/8" and this adapter was exactly what I needed.
Richie
Bonita Springs, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will purchase this product again.

Great product,easy to use.Will definitely use again.
Duck
Houston,Tx
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice quality

I used these with my Manablock and all have worked as intended. Nice fit, no leaks.
Bill
Belmont, NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does the 1/2" port swivel separate from the 3/8" crimp for attaching it to the manifold?

Asked by Doug 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they are two pieces.

Was this review helpful to you?

Q: With this adaptor can I connect 3/8 pex directly to a 1/2" port on my manifolds?

Asked by Herman 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it will allow you to crimp 3/8" pex to a 1/2" port manabloc.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy