Apply to be a TradeMaster!
Main product image of 3/8", 12 Port PolyAlloy Crimp MANABLOC (6 hot, 6 cold)
Magnifying glass
Hover image to zoom

3/8", 12 Port PolyAlloy Crimp MANABLOC (6 hot, 6 cold)

Brand:
Viega
SKU:
50244
Rating:
(7)
Q&A:
(1)
3/8", 12 Port PolyAlloy Crimp MANABLOC (6 hot, 6 cold)
Magnifying glass
Hover image to zoom
$129.06 each
In Stock
In Stock
Get 19 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Type
PEX
Product Highlight: Fitting System Compatibility
Clamp
Product Highlight: Number of Outlets
12
Product Highlight: Lead Free
Yes

Description

–

Please Note:

  • This product includes 3/8" port adapters.
  • This product does not include the 3/8" threads, which are discontinued.
  • Supply adapters must be purchased separately and are required to install this product.
  • Mounting straps are optional and are sold separately.
  • The 10-year warranty only applies if this MANABLOC is installed with all Viega products.


PEX Crimp MANABLOCs provide a home-run distribution manifold for the plumbing system. These MANABLOCs utilize either 3/8" or 1/2" distribution lines. Each MANABLOC comes factory pre-assembled with color coded hot and cold ports..


**Requires Crimping Tool.


**Important**

  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

Specs

–
Port Size:

3/8"

Outlet Type:

PEX

Fitting System Compatibility:

Clamp

Number of Outlets:

12

Number of Outlets (Cold):

6

Number of Outlets (Hot):

6

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 7 reviews
67% would recommend this product
4
out of 7 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
14%
3 star
14%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Yes

Perfect
Yes
Yes
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at the best price anywhere

Great product. Easy way to organize your PEX lines.
timhopton
tulsa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great concept easy set-up

Very handy product and simple to install. Plumber had some problems getting one port to seal up. All still seems leak free.
WT
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very pleased!

Everything installed just fine.
JB
IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't waste your money and TIME!

Plastic piece of failure. First the 1/4 turn valves started failing where the tool met the device. Then the entire device started distorting and leaking at internal seals. I am guessing hot and cold flowing through the plastic caused this problem. Spend the extra money to get an all metal/copper/brass product. The extra cost will come back in spades compared to the dissaster this device delivers.
Boise
Idaha
3 years ago
Was this review helpful to you?

no i would not buy again

did not match the one i took out of my rv and called back and they had nothing to make it work
blanton
ga
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Why would anyone use anything else

This is a fantastic product that makes plumbing a house a piece of cake. This was my second install and for the second time I plumbed an entire house in a matter of a couple of hours (small house) A GREAT product.
Steve
OHIO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this also come in 1/2" port size.? What I am looking for is 6 hot & 6 cold that come with 1/2" ports. does Supplyhouse has anything like that ?

Asked by les 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. We only have the 12 port ManaBloc in 3/8", however, you can replace the included 3/8" port adapters with 1/2" port adapters (SKU: 50133) to make it for 1/2" instead: https://www.supplyhouse.com/Viega-50133-1-2-PolyAlloy-Crimp-x-MANABLOC-Port-Adapter

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy