Apply to be a TradeMaster!
Main product image of 5/8" & 3/4" PEX Plastic Bend Support
Magnifying glass
Hover image to zoom

5/8" & 3/4" PEX Plastic Bend Support

Brand:
Viega
SKU:
51040
Rating:
(25)
Q&A:
(4)
5/8" & 3/4" PEX Plastic Bend Support
Magnifying glass
Hover image to zoom
$2.83 each
BOX UP & SAVE 9%
$64.50 box of 25
$2.58 each
In Stock
In Stock
Get 262 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
Plastic bend supports allow tight 90 degree bends to be made in ViegaPEX tubing without kinking.

Not for use with FostaPEX.

Specs

–
Application:

5/8" PEX

3/4" PEX

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Material
CURRENT ITEM
5/8" PEX
3/4" PEX
Plastic
5/8" PEX
3/4" PEX
Plastic

You May Also Need

Tube Talon for 3/4" PEX Tubing (Bag of 50)
SKU: PXTT075
Bluefin

Product Reviews

4.52 out of 25 reviews
96% would recommend this product
4.52
out of 25 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
72%
4 star
16%
3 star
8%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Smarter not harder

1" Pex A is quite rigid. These bend supports are super tough however do not expect to put one of these bend supports in a tight corner and feed it through easily. Leverage is your friend. Hold the bend support and tubing in the desired location and mark a line with a sharpie on the tube where it enters into the bend support. Temporarily fasten the support to a wall/joist/stud where you have better access to both sides of the support. Use leverage to secure the tube into the support. Now you can unfasten from the temporary location and relocate to the permanent location. The tube will remain in the support while hanging as long as you are careful. I thought this support might break. This is a high quality part. The Viega clips are the same material and high quality.
VS

Most Liked Negative Review

Works OK

This bend support does make a tight 90 degree bend. The problem I had was 1" pex will not come out of the bracket straight so I was not able to use it as planed. Tight against the wall and ceiling. I did not wind up using this product. I am a homeowner so take this review with a grain of salt. The part is not designed with long enough legs or I do not know how to make it work. Thanks
Showing 1-10 of 25 reviews

Good purchase

Solid worked well. Great customer service
B.P.
Gates, Oregon
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely works fine for 1" Uponor Aquapex

I had to heat up my 1" PEX-A a little bit with a heat gun (it was 40F ambient) and was easily able to bend it into these supports. I used about 10 of these, and did not have any issues or breakage. Probably wouldn't need to add any heat above 70F. These supports provide a nice tight 90 degree bend.
PlumbingMyHouse
Pine, Arizona
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hot warer heater

I used these for 3/4" Stainless steed braided hot water heater connector hoses. I wanted to support my braided hoses in a 90 degree turn. The outer diameter of the 3/4" braided hose fit perfectly in this 1" pex elbow support. Well made and I'd have confidence in using it for pex support. Buy w confidence.
Boogle
Spokane, WA
3 years ago
Was this review helpful to you?

These are suitably strong and durable

These bend supports are sturdy and capable of maintaining the desired bend in 1" PEX-A tubing. I used them in a trench where I needed the tubing to turn two corners back to back and it was not possible to widen the trench to accommodate a natural bend without a bend support.
DSC
Stanwood, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Okay quality, tough to install

Working with 1" pex B can be tough for bends, I decided to go with this instead of adding another elbow , one less point of possible failure /impededence. It worked well just very difficult to get the pipe in the holder. I put one end in and zip tied in place as it would slip out when trying to put the other end in. It took two of us.
Jacontracting
Northeast, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Sturdy support

A solid bend support for PEX, the 1inch is strong enough to keep the pipe in place, not that easy to get into the bracket in tight spots but once its in, its solid
steve
Gaithersburg, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Defective

The plastic is inferior. As you insert the 1" pex, it breaks in half.
John
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They work well

I was able to get nice neat 90s using these. They are definitely tough enough for 1" pipe. You'll need to put in some effort to get 1" pipe into them. I used the floor as a brace. It would probably be very difficult to just use your hands.
DFTC
Seattle
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Perfect fit and speedy delivery. Highly recommended buying here all the time.
Tanker1
Yuba City Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Holds a 90

Stiffer and more encompassing than its major competitor.
Leadsled
Vt
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Will these work with Rifeng Brand Pex tubing?

Asked by N/A 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, these bend supports are compatible with any type of standard PEX tubing (including Rifeng PEX).

Was this review helpful to you?
-

I have never heard of that brand name, but I'm guessing it's just another brand or type of pex tubing. I would guess it would work about the same as other pex. When I used these bend supports on one inch pex, it worked much easier to heat the pex a little before trying to put it in the bend supports! Sent from my iPad

Was this review helpful to you?

Q: What is the radious of the 1 1/4" plastic bend support?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The radius of part 51070 measures about 9.5".

Was this review helpful to you?

Q: Will this support work with 1" Uponor Aquapex? What are the dimensions of the support?

Asked by Andy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the 1" support will work with 1" AquaPEX. It measures 10-1/4" across at its longest point and 3-1/2" tall.

Was this review helpful to you?

Q: what is the OD of the tubing it supports? Is the OD 1-1/4 or is this designed for 1 1/4 ID tubing? What do you have for a tubing that is 1 5/8 OD? Tom

Asked by Tom 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is designed for 1 1/4" I.D. PEX piping. The O.D. is 1.375".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy