Apply to be a TradeMaster!
Main product image of 1/2" x 3/8" PureFlow PolyAlloy Crimp Port Adapter
Magnifying glass
Hover image to zoom

1/2" x 3/8" PureFlow PolyAlloy Crimp Port Adapter

Brand:
Viega
SKU:
51123-VIEGA
Rating:
(1)
Q&A:
(1)
1/2" x 3/8" PureFlow PolyAlloy Crimp Port Adapter
Magnifying glass
Hover image to zoom
$2.95 each
BOX UP & SAVE 10%
$15.90 box of 6
$2.65 each
In Stock
In Stock
Get 49 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Connection Type
PEX Crimp Connection
Product Highlight: Material
PolyAlloy
Product Highlight: Lead Free
Yes

Description

–

Note: 51123-VIEGA only works on the older style 3/8" compression Manablocs.


Product Features:

  • For connecting distribution lines to Viega ManaBloc and Viega MiniBloc
  • PolyAlloy
  • Crimp connection, Viega ManaBloc port connection

Specs

–
Size:

1/2" x 3/8"

PEX Size:

1/2"

Connection Type:

PEX Crimp

Material:

PolyAlloy

Lead Free:

Yes

Type:

Port Adapter

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

MANABLOC Supply End Cap
SKU: 53601
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works like a charm

I wasn't sure based on the online description of this product so I called the 800 number at the top of the website and explained what I needed and they said that indeed this was the part I was needing. I added a bathroom on to my house and I have a manibloc pex manifold in my basement with both 1/2" and 3/8" ports. After running all 1/2" pex pipe for my new bathroom I discovered that the only ports that were left to use on the manibloc system was 3/8" ports and fittings. This product worked great to crimp to 1/2" pex pipe and then thread on to my 3/8" manibloc supply port. Worked great!
Very Satisfied
Iowa
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does fitting #51123 take 1/2 inch ID per pipe ? Thanks Paul

Asked by Paul 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This fitting is designed to connect 1/2" nominal PEX (.475" ID/.625" OD) to Manablocs designed for 3/8" nominal PEX compression connections. There is no PEX that has an inside diameter of exactly 1/2".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy