Shop Resideo Sale
Main product image of 1/2" Double Plastic Escutcheon
Magnifying glass
Hover image to zoom

1/2" Double Plastic Escutcheon

Brand:
Viega
SKU:
53121
Rating:
(0)
Q&A:
(3)
1/2" Double Plastic Escutcheon
Magnifying glass
Hover image to zoom
$0.46 each
BOX UP & SAVE 11%
$10.25 box of 25
$0.41 each
In Stock
In Stock
Get 170 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Escutcheons are used to provide a clean finished look where PEX Tubing or stub-outs are exiting the wall at a fixture location. All escutcheons are white.

Specs

–
Application:

1/2" PEX

Tubing Compatibility:

PEX

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" IPS Plastic Escutcheon
SKU: 1214
Pasco

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: How does this attach to the wall

Asked by Rob 13 years ago

Add your answer

* Required Field
-

These are loose fitting collars. For through the floor runs, gravity holds them down. For through the wall, you can use some chalking to hold in place.

Was this review helpful to you?
-

It's held in place by the pipe or tubeing that you are using. When you install the escutcheon over the tubeing use a piece of scrap first to slightly ream the holes out so it don't mark up the tubeing and makes it easer to install.Then if it still has some movement you can use some silicone or caulking that matches your wall after you did all your installation and let it set and dry for a few hrs.

Was this review helpful to you?

Q: what if i need a 2" inside diamiter

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Unfortunately, this product is only available in 3/8" and 1/2" sizes.

Was this review helpful to you?

Q: How far apart are the holes center to center?

Asked by Kellan 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The holes are 1 inch apart, center to center.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy