Apply to be a TradeMaster!
Main product image of 3/4" x 3/4" x 1/2" PureFlow PolyAlloy PEX Crimp Flow Through Manifold (3 Outlets)
Magnifying glass
Hover image to zoom

3/4" x 3/4" x 1/2" PureFlow PolyAlloy PEX Crimp Flow Through Manifold (3 Outlets)

Brand:
Viega
SKU:
65153
Rating:
(1)
Q&A:
(0)
3/4" x 3/4" x 1/2" PureFlow PolyAlloy PEX Crimp Flow Through Manifold (3 Outlets)
Magnifying glass
Hover image to zoom
$19.84 each
BOX UP & SAVE 12%
$175.20 box of 10
$17.52 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4" x 1/2"
Product Highlight: Connection Type
Crimp Connection
Product Highlight: Number of Outlets
3
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX

Description

–
Note: Does not include mounting hardware

Product Features
  • For use with Viega PureFlow PEX
  • Only use with lock clip Part No 58075
  • PolyAlloy
  • Crimp connection
  • Flow through

Specs

–
Size:

3/4" x 3/4" x 1/2"

Connection Type:

Crimp

Number of Outlets:

3

Material:

PolyAlloy

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1/2" PureFlow PolyAlloy PEX Crimp Tee
SKU: 43520
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

These manifolds are great

They have less pressure drop than individual tees. And use less crimp rings. I have asked Supply House to supply the lock clip Part No 58075 that is used to fasten the manifolds in smaller quantities. Such as a quantity of 5 or 10. I don't want to spend > $100 for lot of them. I will ask again.
Engr Joe
Charlotte
25 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy