Shop Resideo Sale
Main product image of 1" ProPress Copper 45 Elbow (PxP)
Magnifying glass
Hover image to zoom
1" ProPress Copper 45 Elbow (PxP)
Magnifying glass
Hover image to zoom
$19.01 each
BOX UP & SAVE 4%
$91.10 box of 5
$18.22 each
In Stock
In Stock
Get 416 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1"
1"

This item replaces: 77617

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Copper

Description

–
Propess 45 Elbow

Specs

–
Size:

1"

Material:

Copper

Application:

Plumbing

Connection Type:

ProPress

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
1"
Copper
Plumbing
ProPress
1"
Copper
Plumbing
Press
1"
Copper
Plumbing
Press

You May Also Need

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Viega is the good stuff.

I especially like Viega plumbing fittings, they are always a good fit and save enormous time.
Steve
Bohemia, New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brand name seems to matter when it comes to fittings.

The Viega fittings have consistently been of good quality, so far.
PlumberChuck
Atlanta, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Viega makes the best fittings

Only keep a few 45's on truck but come in handy when I need
Theo
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work great

Always have on the truck
DS
Belvidere IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

Don't use often, but great to have when needed.
DS
Belvidere IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend this product easy to o use and good connection

Very good quality
Pollo
Garden Grove CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Its all about the angle of the dangle.

Sometimes straight just doesn't do it for you, and sometimes fully bent is just a bit more than you can really work with at the moment. This is right in between, and I can respect that. Close enough to straight to keep you out of tight, crammed up, and potentially awkward situations, but bent enough to give you some freedom from constraint and boring norms while still being able to maintain the outward appearance of vanilla normalcy.
Chuck Hank
Richmond, Va
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I love pro-press but had to debate using pro-press because of cost on the larger fittings (this project used 1.5" and 2" fittings). These fittings are extremely expensive even though Supplyhous.com is usually more competitive than local vendors until you add in shipping (sometimes I have to overnight fittings as well which also adds to the cost). I do save some labor cost but it still does not offset the cost enough with the larger stuff. It is a money maker by far on 3/4" and smaller fittings by far and maybe even 1". Even with these cost issues I still prefer pro-press over the old method or soldering. I have never had a leak and everything always looks clean and is not discolored by heat (You can spray all copper with clear coat for cosmetics if interested in retaining the shinny look). Another BIG TIME SAVER BY FAR is that you can make a repair to an existing potable water system for example with water in the pipe without having to remove or freeze the pipe etc. (this is a very big deal). Although Journeymen work most of these projects almost anyone can use pro-press as long as they follow the simple directions. Connection time is less than 15 seconds. Lastly, I mainly install heating and air conditioning systems including chillers and hydronic floor heating systems and I don't have to worry about overheating any diagnostic components when pressing. In short to sum it up again I LOVE pro-press but hate the cost and I know they (Viega) can do better. They are still selling though so costs are going to continue to raise. Example 1.5" Copper 45 (SKU# WP6-24) is about 400% more than the same in pro-press I know the manufacturing cost doesn't require a increase of 400%. If you ever need a large ball valve then I suggest buying regular F.P.T. ball valves and then (2) M.P.T. x pro-press adapters to save about $150 depending on size. I will still purchase pro-press because my installations will be standardized and high quality but man is the bigger pro-press fittings expensive!!!!
Andrew
Charleston, SC
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the best way to do copper

You need to get a pex by propress connection fitting I still have to order them from my local supply house
Dave
north jersey
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: if i have inch & one eight out side dimension copper tube what size fitting do i need

Asked by mikep 13 years ago

Add your answer

* Required Field
-

1 inch Sent from my iPhone

Was this review helpful to you?

Q: What is the country of origin?

Asked by Hal 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

All ProPress Fittings (Metals) are Manufactured at their plant in Germany. All PEX products are manufactured at their plant in Kansas. If this question has come up because a project needs materials made in America, Germany falls under the Buy America Act.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy