Apply to be a TradeMaster!
Main product image of 2" x 1-1/2" ProPress Copper Reducer FTG x Press
Magnifying glass
Hover image to zoom
2" x 1-1/2" ProPress Copper Reducer FTG x Press
Magnifying glass
Hover image to zoom
$27.03 each
BOX UP & SAVE 8%
$747.30 box of 30
$24.91 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by today, receive Monday
Size: 
2" x 1-1/2"
1-1/4" x 3/4"
Connection Type: 
FTG x Press

MANUALS (3)

Specification Sheet
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1-1/2"
Product Highlight: Connection Type
FTG x Press Connection
Product Highlight: Material
Copper

Description

–
Propress Street Reducer Coupling

Specs

–
Size:

2" x 1-1/2"

Material:

Copper

Application:

Plumbing

Connection Type:

FTG x Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
Product Image of 2" x 1-1/2" ProPress Copper Reducer FTG x Press
2" x 1-1/2" ProPress Copper Reducer FTG x Press
SKU: 78122
(2)
2" x 1-1/2"
Copper
Plumbing
FTG x Press
2" x 1-1/2"
Copper
Plumbing
FTG x Press
2" x 1-1/2"
Copper
Plumbing
FTG x Press

You May Also Need

2" ProPress x Male Bronze Adapter (Lead Free)
SKU: 79290
Viega

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exactly the correct Part as Usual

Live in the middle of nowhere and Love fast shipping from Supply House. Saved my rear end a bunch. This Ftg Reducer was the right price.
JB
Andrews NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products and service

Use viega progress all the time great products
Aqudoctor
Long Island
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy