Apply to be a TradeMaster!
Main product image of 1-1/2" ProPress Union (Lead Free)
Magnifying glass
Hover image to zoom
1-1/2" ProPress Union (Lead Free)
Magnifying glass
Hover image to zoom
$111.16 each
In Stock
In Stock
Get 65 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
1-1/2"
1/2"3/4"1"1-1/4"1-1/2"2"

MANUALS (1)


This item replaces: 77687

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Lead Free
Yes

Description

–
Lead Free Propress Union

Specs

–
Size:

1-1/2"

Lead Free:

Yes

Connection Type:

ProPress

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
CURRENT ITEM
1-1/2"
ProPress
1-1/2"
Press

You May Also Need

1-1/2" ProPress Copper 90 Elbow (PxP)
SKU: 77037
Viega

Product Reviews

4.91 out of 23 reviews
100% would recommend this product
4.91
out of 23 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 23 reviews

Good quality

I have been using these on a regular basis, no issues
Big Kahuna
Lake Elmo MN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Union

The union 3 of 6 unions leaked. I had to wrench down on them to get them to stop
Jeff B
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like a charm

Propress viega fittings are the best options in plumbing, I dont use anything else when it comes to compression work.
Schebs
Old Bridge NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality fitting as expected

Quick shipment worth the couple day wait
LDac5
Just North of Boston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fittings

Cant beat the propress fittings from Viega
Al
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

work great!

Very well made, and worked flawlessly, and 1/2 the cost of a solder type union.
Old timer
louisville ky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality

Excellent PrpPress Union, makes a Expansion Tank maintenance a breeze in the future (Removal and Installation)
AST
Seattle, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality

Excellent Quality ProPress union. Makes an Expansion Tank on a Water heater easy to remove for future maintenance.
AST
Seattle, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Hi Joe, I am going to use this union for my boiler upgrade. Great quality fitting from a great company. Supplyhouse.com : good prices, quick delivery, good customer service and more. I have been using Pro Press fittings for years.
Speedo
Denville, N.J.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Hi Joe, I am going to use this 1" pro press union for my boiler upgrade / maintenance project before the heating season. I have used many pro press parts in the trade. They are high quality fittings from a very reputable company at a fair price. 5 stars to Supplyhouse.com for excellent service, prices, delivery, company policy [ returns & etc. ], friendly & knowledgeable people and generosity. [ returns and etc. ], friendly & knowledgeable people and generosity.
Speedo
Denville, N.J.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy