Apply to be a TradeMaster!
Main product image of 1" ProPress Union (Lead Free)
Magnifying glass
Hover image to zoom
1" ProPress Union (Lead Free)
Magnifying glass
Hover image to zoom
$61.43 each
In Stock
In Stock
Get 74 Mon, Oct 5
Order by today, receive Monday
Size: 
1"
1/2"3/4"1"1-1/4"1-1/2"2"

This item replaces: 77677

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Lead Free
Yes

Description

–
Zero Lead Bronze
Ground Joint
Smart Connect feature

Specs

–
Size:

1"

Lead Free:

Yes

Connection Type:

ProPress

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Connection Type
CURRENT ITEM
Viega
1"
ProPress
1"
Press

You May Also Need

Product Reviews

4.91 out of 23 reviews
100% would recommend this product
4.91
out of 23 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 23 reviews

Good quality

I have been using these on a regular basis, no issues
Big Kahuna
Lake Elmo MN
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Union

The union 3 of 6 unions leaked. I had to wrench down on them to get them to stop
Jeff B
New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like a charm

Propress viega fittings are the best options in plumbing, I dont use anything else when it comes to compression work.
Schebs
Old Bridge NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality fitting as expected

Quick shipment worth the couple day wait
LDac5
Just North of Boston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fittings

Cant beat the propress fittings from Viega
Al
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

work great!

Very well made, and worked flawlessly, and 1/2 the cost of a solder type union.
Old timer
louisville ky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality

Excellent PrpPress Union, makes a Expansion Tank maintenance a breeze in the future (Removal and Installation)
AST
Seattle, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality

Excellent Quality ProPress union. Makes an Expansion Tank on a Water heater easy to remove for future maintenance.
AST
Seattle, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Hi Joe, I am going to use this union for my boiler upgrade. Great quality fitting from a great company. Supplyhouse.com : good prices, quick delivery, good customer service and more. I have been using Pro Press fittings for years.
Speedo
Denville, N.J.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Hi Joe, I am going to use this 1" pro press union for my boiler upgrade / maintenance project before the heating season. I have used many pro press parts in the trade. They are high quality fittings from a very reputable company at a fair price. 5 stars to Supplyhouse.com for excellent service, prices, delivery, company policy [ returns & etc. ], friendly & knowledgeable people and generosity. [ returns and etc. ], friendly & knowledgeable people and generosity.
Speedo
Denville, N.J.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy